バッテリー溶接機MEIHO(ワキタ)4日以内出荷
小型・軽量なのに大容量!サッシ、シャッター、軽天などの溶接現場で活躍します。801.9Wh大容量のリチウムイオンバッテリーを搭載。長時間での使用が可能です。高い安全性を確保し、長寿命で充電サイクルは約2000回です。液晶画面で充放電状態、バッテリー残量、充放電サイクル等の情報確認ができます。点付モード、電撃防止モードを搭載しています。高温保護、低温保護、過充電保護、過負荷保護、短絡保護、低電圧保護、過電圧保護、過電流保護機能を備えています。
用途サッシ・シャッター・軽天などの溶接現場に付属品電源ケーブル・太陽光充電ケーブル・JA300変換ケーブル寸法(長さL×幅W×高さH)(mm)434×214×366定格電流(A)(溶接)160本体質量(kg)17入力電圧(V)AC100~240(50/60Hz)定格容量バッテリー:801.9(Wh)機能電撃防止(VRD):オン/オフ機能、点付溶接:オン/オフ機能バッテリーLifePO4(リン酸鉄リチウムイオンバッテリー)適合溶接棒(mm)1.6~4.0(Φ)使用環境温度(℃)-10~60、(充電)0~50定格使用率(%)80電流調整範囲(A)(出力)20~160充電時間(時間)(AC)1.5~2無負荷電圧(V)49.5定格出力電圧(V)26.4溶接方法被覆アーク溶接充電方式定電流定電圧充電方式充電可能回数約2000充電定格入力(V/A)(AC)54/10