ONE STEP(3件のレビュー)当日出荷
さまざまなシーンでの利用が可能!。4×360°グリーンレーザー墨出し器 2水平面360°と2垂直面360°の16グリーン線を搭載し、作業スペース周りの壁から67mmと、壁際での使用も可能です。床、壁、天井を全部カバーできます。この製品は18650リチウム電池を使用しています。この照射レーザーは、傾斜角度が4度以上の場合にはアラームが鳴り、水平になるように調整することで、正確に配置することが可能です。照明の取り付け、写真の吊り下げ、壁と床の敷設などに最適です。垂直ライン8本、水平ライン8本の16ラインを搭載。ラインが天井、壁、床全周に照射でき、棚の設置、リノベーションなどで効率よく使用できます。平らな地面に直接置くことができ、±4度までの傾斜であれば、問題なく使用頂けます。それ以上の傾斜を検知した場合は、アラームによって通知されるため、水平になるように調整が必要です。 また、4度以上の傾斜のある場面でも、その場で調整することが出来、様々なシーンでの利用が可能です。
用途建築作業などにおいて水平や直角などの基準となるレーザーを出す際に。家具の設置や絵画などを壁に飾る際にも。タイプ16ライン直角精度90 0.1防塵防水性能IP54光源(nm)緑色可視半導体レーザー/520動作時間全照射時/約4時間ライン幅(mm)1.5/5mレーザークラスクラス 2精度(mm/m)垂直・水平:±1/5使用場所室内 室外自動整準範囲±4°