Panasonic(パナソニック)¥229,800税込¥252,780
1セット(5000個)
7日以内出荷
IEC60115-8、JISC5201-8、EIAKRC-2134B。1206型ERJ8BWシリーズ-1%。パナソニックERJ8BW厚膜チップ抵抗器は軽量かつ小型です。ERJ8BW抵抗器は3層の電極とメタルグレーズ厚膜抵抗素子で構成され、両面抵抗素子構造となっています。このため、極めて高い電力への対応と優れたパルス耐性が実現しました。これらのチップ抵抗器の抵抗値は、10m→100mと低くなっています。AEC-Q200認定低TCR電流検出小型抵抗値が低いフロー/リフローはんだ付けに最適。用途。これらのチップ抵抗器はAEC-Q200認定済みで、車載用途に適しています。
仕様●入数:1リール(5000個入り)●抵抗:33mΩ●テクノロジー:厚膜●パッケージ/ケース:1206 (3216M)●許容差:±1%●定格電力:1W●温度係数:±150ppm/℃●シリーズ:ERJ8BW●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6942-42