付属品すべての必要なコネクタ、バッテリーのリサイクルガイド、金属製バッテリートレイおよびエンクロージャ、再利用可能なパッケージ、インストールガイド形状ラックマウント不可幅(mm)165質量(kg)25.9高さ(mm)108種類小形シール鉛蓄電池、密閉型バッテリ・カートリッジ電圧(V)48寸法(高さH×幅W×奥行D)(mm)108×165×572適合品番SUA3000RMXLA3U/SUA3000RMXLJ3U/SUA48RMXLBPJ3Uバッテリー【タイプ】小形シール鉛蓄電池、【電源の取り付け】密閉型バッテリ・カートリッジ、【予定バッテリー寿命】4~6時間、【交換電源カートリッジのRBC種類】The SUA48RMXLBPJ3U requires two(2) APCRBC105J..、【RBC数量】1保管温湿度範囲-5~45℃/0~95%動作温湿度範囲0~40℃/0~95%標高(m)動作時:0~3000m、保管時:0~15000m関連資料サステイナビリティ&UPS(0.4MB)バッテリー稼動時間4~6