保護構造(準拠)IP67、NEMA規格1、2、3、4、4X、5、6P、12、13耐電圧(同極端子間)AC1000V 50/60Hz 1min、(充電金属部とアース間)AC2200V 50/60Hz 1min、(各端子と非充電金属部間)AC2200V 50/60Hz 1min定格周波数(Hz)50/60温度上昇50deg以下絶縁抵抗(MΩ)同極端子間、充電金属部とアース間、各端子と非充電金属部間100以上(DC500Vメガにて)接触抵抗(mΩ)25以下(初期値)使用周囲湿度35~95%RH(ただし、氷結しないこと)許容操作速度1mm~2m/s(形D4A-3101N、回転レバー形の場合)感電保護クラスClassI(アース端子付)突入電流(A)(常時閉路)最大30、(常時開路)最大20汚染度(使用環境)3衝撃(耐久)(m/s2)最大1000許容操作頻度(回/min)(機械的)300、(電気的)30