取付穴径(Φmm)22.3(+0.4~0)ノッチ数3種別全電圧式形状つまみ形3ノッチ(樹脂リング)電圧(V)AC/DC24保護構造IP65防油形耐電圧充電部とアースの間/(接点部)AC2500V 1分間、(照光部)AC2000V 1分間定格絶縁電圧(V)AC/DC600(照光部:AC/DC250)動作方式3ノッチ手動復帰温度上昇40K以下光源LED球(ハイブライトエコノミー)絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55接触抵抗(mΩ)30以下耐寒耐熱温度(℃)-40~70定格使用電流(A)接点部:AC-15級(誘導負荷)/10、DC-13級(誘導負荷)/6、DC-12級(抵抗負荷)/6機械的耐久性100万回電気的耐久性100万回取付方向コンタクトユニット/横取付(端子方向/左右)標高(m)2000以下耐衝撃(m/s2)(誤動作)100/(耐久性)500耐振動(m/s2)(耐久)15定格通電電流(A)10(接点部)開閉頻度(回/時)1800強度(操作部)1.5N・m 1分間、(端子部)0.8N・m 15秒間RoHS指令(10物質対応)対応コンタクトユニットHC形(密着取付ができます。)変圧器二次短絡断線又は発火せず耐温性40℃ 93% 96時間