日本電興(1件のレビュー)当日出荷
洗浄革命!。平均粒径サイズ約98.3nmのナノバブル!。1ミリリットルあたり約929万個のナノバブルが発生!(第三者機関調べUFB水測定より)。泡沫水栓・丸型蛇口に取り付けるだけ!。「ナノバブル」が手洗い・食器洗い・野菜の水洗いなどのよごれ落としを助けます。ナノバブル発生キット。1μm未満の気泡ナノバブルの効果!「ナノバブル」とは、粒径の大きさがナノサイズの微細な気泡のことです。本製品は、洗浄力以外にもさまざまな効果が期待されるこの微細な気泡を水道水で発生させる製品です。「洗い物」目に見えないほどの微細な大量の気泡でよごれを落としやすくします!つけおき洗いで洗浄効果がさらにアップ!。「手洗い」毛穴より小さい微細な気泡が見えないよごれを洗浄!。「節水効果」泡沫吐水との水量を比較では約20%、丸型蛇口との水量の比較では約35%!(※自社基準試験:水道の動水圧・吐水時間が同じ条件下で、本製品を取り付けた場合と取り付けない場合の水量を比較(強吐出:無負荷時の動水圧0.05MPa))。「ナノバブルとは」ナノバブルは、通常の気泡やマイクロバブルの直径などよりも小さい微細な気泡です。本体に内蔵されているコアの構造により、水流を旋回させ水に含まれる気泡からナノサイズの気泡「ナノバブル」を発生させます。「ナノバブル」は目に見える気泡のようには浮き上がらず、ブラウン運動をしながらその場に停滞します。水中で気泡表面がマイナスに帯電するため、気泡は互いに反発しあい、プラスに帯電したよごれを引き付けるため、洗浄効果があると考えられています。
用途キッチン水栓用仕様取り付けできない水栓の種類:角型蛇口単水栓、センサー式自動水栓、シャワー型水栓、先端のサイズが合わないもの(外径が20mm以上・高さ15mm以下は取り付け不可)、他吐水部のネジが特殊なものセット内容本体1個、アダプターA・B・C×各1個、パッキン白×2枚、パッキン黒×2枚、取扱説明書材質本体・アダプター:真鍮クロムメッキ、コアTND61081:ABS樹脂、アダプターC取付ネジ:SUS304、泡沫フィルター:POM樹脂、パッキン:シリコン・EPDM・NBR質量(g)72(本体)寸法(Φ×高さH)(mm)27×39(本体)耐熱温度(℃)50最高使用温度(℃)50対応水栓種類(水栓側が外ネジ):W22山20(本体直付け)、M22x1.25(本体直付け)、M22x1.0(アダプターAを使用)、種類(水栓側が内ネジ):M24x1.0(アダプターAを使用)、M23x1.25(アダプターBを使用)、種類(丸型蛇口):外径20mm以下で高さが15mm以上のもの(アダプターCを使用)