商品レビューを投稿する呼び径(A)20×15
20×15
25×10
80×25
20×8
80×50
100×15
32×15
15×6
65×25
50×10
50×32
32×10
80×32
100×50
15×10
40×20
65×40
100×25
32×25
100×65
50×40
100×80
32×20
25×20
80×20
100×40
20×10
40×10
65×32
65×15
100×20
25×15
25×8
50×15
100×32
10×8
40×25
80×15
80×65
8×6
10×6
50×25
15×8
80×40
40×32
65×50
40×15
50×20
65×20
呼び径(B)3/4×1/2
3/4×1/2
1×3/8
3×1
3/4×1/4
3×2
1-1/4×1/2
4×1/2
1/2×1/8
2-1/2×1
2×1-1/4
2×3/8
1-1/4×3/8
3×1-1/4
1/2×3/8
4×2
1-1/2×3/4
2-1/2×1-1/2
1-1/4×1
4×1
2×1-1/2
4×2-1/2
1-1/4×3/4
4×3
1×3/4
3×3/4
3/4×3/8
4×1-1/2
1-1/2×3/8
2-1/2×1-1/4
2-1/2×1/2
1×1/2
4×3/4
1×1/4
2×1/2
3/8×1/4
4×1-1/4
1-1/2×1
3×1/2
1/4×1/8
3×2-1/2
2×1
3/8×1/8
1/2×1/4
3×1-1/2
1-1/2×1-1/4
2-1/2×2
1-1/2×1/2
2×3/4
2-1/2×3/4
内容量1個注文コード82057057品番20A×15A
参考基準価格(税別)¥690販売価格(税込)¥296販売価格(税別)