PADICO(パジコ)当日出荷
LED18灯、大きめサイズでパワフルに照射できる、レジンに最適なライト。・18個のUV-LED搭載で、レジンがムラなくしっかりと硬化します。・紫外線(365nm)とLED(405nm)の2つの波長に対応したハイブリット照射器。・照射範囲がハンディライトの約4倍と広く、大きなモールドにも対応できる。・薄さ18mm(スタンド収納時)のタブレット型で収納も便利。・収納タイプのスタンド付きで、据置でも使用できる。・30秒と60秒のデジタルカウンター付きタイマー。※LEDの光が通常の青色とは異なり黄色に発光するため、光を強く感じることがあります。対応レジン。UVレジン。UV-LEDレジン。保証期間:ご購入日より6ヶ月
用途スタンドの高さ:58mm。内容物:UV-LEDスマートワイドライト(本体)、USBケーブル(長さ1m)、保証書(購入時より6ヶ月保証。)。全重量:310g。色:ホワイト。材質:ABS、PC。照射範囲:W210mm×D140mm×H50mm。LED灯数 :18灯。波長数:405nm+365nm。消費電力:最大24W (電源アダプタにより異なります)。機能:30秒・60秒タイマー。対応電源: DC5V≒2.1A~3.0A本体質量(g)220パッケージサイズ(mm)W170xH265xD25本体サイズ(mm)W229xH136xD18RoHS指令(10物質対応)対応