BOSCH(ボッシュ)(1件のレビュー)当日出荷
簡単操作の検査用カメラ、今まで見えなかったことろが簡単に確認できます。ピントの合う範囲が広いので使い勝手がバツグン、画像を保存してパソコン等で確認することもできます。ズームボタン:ディスプレイの表示を1.5倍、2.0倍に拡大表示が可能です。柔軟なカメラケーブルは、最小曲げ半径30mm、全長95cmの防水性能IP67、本体固定式で、巻きつけてコンパクトに収納できます。カメラヘッド(防水性能IP67)は、8mm径のスリムサイズで非常に狭い場所でも入ります。4灯式LEDライトを内蔵し暗い場所でも常に明るくよく見えます。3段階に照度調整が可能です。カラー液晶ディスプレーは、2.31インチの明るく見やすい高解像度画面。解像度320×240ピクセル。ライトの照度や現在の倍率、電池残量等も表示します。内蔵メモリには8枚まで画像を保存、4~32GBのmicroSDカード(別売)を装着することにより多くの画像が保存できるようになります。画像回転ボタン:画面を180°回転させることが出来ます。
用途狭小部の確認、検査付属品先端ツールセット(フック、ミラー、マグネット、固定カバー2個)、単3アルカリ電池(サンプル4本)、保護ケース質量(kg)0.39(乾電池含)電源単3アルカリ電池×4本寸法(高さH×幅W×奥行D)(mm)217×90×49最小曲げ半径(mm)30(ケーブル)連続使用時間(時間)約4(ライト照度50%時)ヘッド径(Φmm)8(カメラ)ディスプレイ2.31インチ解像度320×240ピクセル防水性IP67(カメラヘッドとカメラケーブル部)