仕様焦点面アレイ/スペクトル範囲:非冷却FPAマイクロボロメータ(VOx)/ 8~14um、ピクセルピッチ:12um、赤外線解像度:256x192ピクセル、NETD:≦0.04℃@30℃ (≦40mk)、空間分解能/IFOV:3.75mrad、画像周波数:25Hz、ビジュアルカメラ:2メガピクセル、カラーパレット:7色パレット(ホワイトホットブラックホットアイアン溶岩レインボーレインボーロード)、カラーコードの温度範囲:手動/自動温度範囲、画像モード:IR /ビジュアル/ PIP /フュージョン、レーザーポインター:利用可能、クラス2、<1mW / 650nm、アイセーフ、スポットメーター:10 in ライブモード、ライン:10 in ライブモード、エリア:10 in ライブモード、自動ホット/コールド検出:エリア内の自動最大/最小マーカー、温度アラーム:フルフレーム高温/低温アラーム、アラームモード:画像アラーム、自動/時限写真:トリガーアラームと時限写真、写真番号、時間間隔を設定できる場合の自動写真のサポート、ビデオストリーミング:UVCを介したリアルタイムの放射分析赤外線ビデオストリーミング、セッティング:データ/時間、℃/K、言語(12、英語/ロシア語/ポーランド語/ドイツ語/フランス語/韓国語/ポルトガル語/スペイン語/ハンガリー語/イタリア語/トルコ語/伝統的な中国語)、放射率補正:0.01から1.0まで可変(増分:0.01)、大気透過率の調整:物体距離設定(0.5~4m、ステップサイズ0.25m);周囲温度(調整可能、-10℃~+50℃、ステップサイズ1℃)、ファイル形式-サーマル:JPG、元の温度データ付き、ファイル形式-ビジュアル:JPG、温度データなし、非放射性赤外線ビデオ記録:H.264からメモリーカードへ、画像の命名:QRコードスキャンによる自動命名/テキスト入力/命名をサポート、音声注釈:音声録音(時間無制限)、画像保存(マイク内蔵)、テキスト注釈:利用可能、電源管理:自動シャットダウン(5分、10分、20分、オフ)測定範囲(℃)-20~550分解能NETD:≦0.04℃@30℃ (≦40mk)精度(℃)±2または±2%(読み取り値のいずれか大きい方)インターフェースUSB Type Cバッテリー充電式リチウムイオンバッテリーピクセルピッチ(mm)0.012解像度1920×1080ピクセル、CMOS測定モード中央スポット(フルフレーム用)、ホットスポット、コールドスポット視野56°×42°焦点距離(mm)3.2充電時間(時間)約3フォーカスフォーカスフリーF値1.1保管温度(℃)-20~+60デジタルズーム2x、4xスクリーン3.5インチのタッチスクリーン、640x480作業温度範囲(℃)-10~+50バッテリー稼動時間約8時間の連続運転メモリーカード32GマイクロSDカードフレームレート25Hz