型式SG-AL5質量(kg)0.2品名漏電リレー種類検知器、警報器、計測器電源電圧AC100-200V 50/60Hz外寸法(縦×横×深さ)(mm)137×100×38.5本体露出形消費電力常時1VA 動作時2.5VA外装色白(マンセル8GY9.7/0.2プラスチック製)音圧内部ブザー70dB以上警戒回路数1回路動作時間0.5秒復帰方式手動復帰/自動復帰(スイッチによる切替)定格感度電流(mA)100/200/400/800/1000外部接点容量(A)無電圧2a AV250V 1.5A/DC300V 1A警報停止機能あり組合わせ機器【変流器】S-68(600A)以下の貫通形変流器に対応