カテゴリ
- すべてのカテゴリ
- 制御機器/はんだ・静電気対策用品
- 制御機器
- 接続・省配線(制御機器)(5)
- 操作用スイッチ・ブザー・表示灯(17)
- 電子部品(オンボード)(24)
- 検出・センサ(2)
- 制御機器・PLC・リレー(3)
- 制御機器
- 制御機器/はんだ・静電気対策用品
絞り込み
ブランド
- シュナイダーエレクトリック(21)
- MURATA(村田製作所)(5)
- AMPHENOL(5)
- DELTRON(5)
- CAMDENBOSS(4)
- BULGIN(2)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
- RS PRO(2)
- フエニックス・コンタクト(1)
- MICROCHIP(1)
- TELEMECANIQUE SENSORS(1)
- VISATON(1)
- SPARKFUN(1)
エコロジープロダクト
制御機器 :「fix it」の検索結果
制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

FIX RING CONN KIT 1袋 5個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,398税込¥1,5381袋(5個)7日以内出荷仕様●タイプ:パネル取り付けフランジ●シリーズ:2350943●オス/メス:メス●コード番号:222-3763アズワン品番65-7541-77
FIX RING CONN KIT 1箱 600個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥129,800税込¥142,7801箱(600個)7日以内出荷VMQ をシール材として使用する TE Connectivity パネル取り付けフランジです。最大動作温度は 125 ℃ です黄色仕様●タイプ:パネル取り付けフランジ●シリーズ:2350943●オス/メス:メス●コード番号:222-3762アズワン品番65-7542-34
Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/01
BULGIN¥1,598税込¥1,7581個7日以内出荷Bulgin IEC Plug The Bulgin IEC 320 plug is a straight male C14 connector and has a vertical side fixing panel mounting. It has switched inlets with a single-pole switch. It has a power supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs all accept 5mm x 20mm fuses. Features and Benefits Single fused Inlet with 6.3mm tags Tab terminals Non-filtered inlet option Options of I/O marked switches Applications Domestic appliances Electrical appliances Instrumentation amplifiers Computer hard drives Certifications UL approved CSA certified IMQ SEMKO VDE SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトヒューズ数 = 1定格電圧 = 250 V acヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応
Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/10
BULGIN¥3,198税込¥3,5181個7日以内出荷Bulgin IEC Fused PlugThe Bulgin IEC fused male plug has a vertical arrangement C14 connector and a side fixing snap-in panel mount device. This plug has switched inlets with a double pole, non-illuminated switch. It has a supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs accept all the 5mm x 20mm fuses.Features and BenefitsFused Inlet with 6.3mm (0.25in) blade receptacles Non-filtered inlet option Options of I/O marked switches Tab terminalsApplicationsDomestic appliances Electrical appliances Instrumentation amplifiers Computer hard drivesCertificationsUL approved CSA certified VDE IMQ SEMKO SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトスイッチタイプ = 2極ヒューズ数 = 1定格電圧 = 250 Vヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12
AMPHENOL¥1,798税込¥1,9781個翌々日出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
スピーカーユニット 10W
VISATON¥11,980税込¥13,1781個7日以内出荷Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
RS PRO フェルトシート
RS PRO¥5,498税込¥6,0481個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILL。RING 24V 2 WHITE/RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9257アズワン品番65-7841-16
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT NOT HALT WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9259アズワン品番65-7841-36
レンズリング
シュナイダーエレクトリック¥8,498税込¥9,3481個7日以内出荷ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9256アズワン品番65-7842-34
レンズリング
シュナイダーエレクトリック¥8,398税込¥9,2381個7日以内出荷ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9260アズワン品番65-7841-42
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷ILL。RING 230V 1 RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9250アズワン品番65-7842-32
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。ILLUMINATED RING 230V 1 RED FIXED LED TEXT NOT HALT WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9251アズワン品番65-7842-14
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷。ILLUMINATED LEGEND RING 24V 2 COLORS WHITE/RED FIXED LED UNMARKED YELLOW LABEL.仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9255アズワン品番65-7841-14
レンズリング
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9252アズワン品番65-7841-34
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷ILLUMINATED RING 120V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9245アズワン品番65-7842-38
レンズリング
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9249アズワン品番65-7841-12
レンズリング
シュナイダーエレクトリック¥7,698税込¥8,4681個7日以内出荷ILLUMINATED RING 120V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9246アズワン品番65-7841-11
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9253アズワン品番65-7841-35
レンズリング
シュナイダーエレクトリック¥7,898税込¥8,6881個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9254アズワン品番65-7841-13
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261アズワン品番65-7842-27
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262アズワン品番65-7842-31
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。ILLUMINATED RING 120V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9247アズワン品番65-7841-32
積層チップインダクタ 4.7 μH 2.1A 1セット 3000個入
MURATA(村田製作所)¥83,980税込¥92,3781セット(3000個)7日以内出荷TheMuratafixedinductoris4.7uHandratedcurrentis2.1A.Ratedcurrent(Isat)isspecifiedwhenthedecreaseoftheinitialinductancevalueat30%。Ratedcurrent(Item)isspecifiedwhentemperatureoftheinductorisraised40℃byDCcurrent.HighqualityandlowDCresistance。LowvoltagedropHightemperaturestability仕様●入数:1リール(3000個入り)●インダクタンス:4.7 μH●最大直流電流:2.1A●パッケージ/ケース:1008●長さ:2.5mm●奥行き:1.2mm●シールド:あり●許容差:20%●シリーズ:DFE252012F●コア材料:合金●インダクタ構造:多層アズワン品番65-7022-99
積層チップインダクタ 2.2 μH 2A 1セット 3000個入
MURATA(村田製作所)¥89,980税込¥98,9781セット(3000個)7日以内出荷The Murata fixed inductor is 2.2 uH and rated current is 2A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability仕様●入数:1リール(3000個入り)●インダクタンス:2.2 μH●最大直流電流:2A●パッケージ/ケース:0805●長さ:2mm●奥行き:1mm●シールド:あり●許容差:20%●シリーズ:DFE201210U●コア材料:合金●インダクタ構造:多層アズワン品番65-7027-63
積層チップインダクタ 2.2 μH 2.2A 1セット 10個入
MURATA(村田製作所)¥439税込¥4831セット(10個)7日以内出荷The Murata fixed inductor is 2.2 uH and rated current is 2.2A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stabilit仕様●入数:1テープ(10個入り)●インダクタンス:2.2 μH●最大直流電流:2.2A●パッケージ/ケース:1008●長さ:2.5mm●奥行き:1.2mm●シールド:あり●許容差:20%●シリーズ:DFE252012C●コア材料:合金●インダクタ構造:多層アズワン品番65-7021-97
巻線インダクタ 面実装 10 μH 2.9A 1セット 10個入
MURATA(村田製作所)¥1,298税込¥1,4281セット(10個)7日以内出荷The Murata fixed inductor is 10 uH and rated current is 2.9A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability仕様●入数:1テープ(10個入り)●インダクタンス:10 μH●最大直流電流:2.9A●パッケージ/ケース:2929●長さ:7.3mm●奥行き:5mm●シールド:あり●許容差:20%●シリーズ:B1047AS●コア材料:フェライトコアアズワン品番65-7022-48
積層チップインダクタ 1 μH 3.8A 1セット 3000個入
MURATA(村田製作所)¥169,800税込¥186,7801セット(3000個)7日以内出荷The Murata fixed inductor is 1uH and rated current is 3.8A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability仕様●入数:1リール(3000個入り)●インダクタンス:1 μH●最大直流電流:3.8A●パッケージ/ケース:1008●長さ:2.5mm●奥行き:1.2mm●シールド:あり●許容差:20%●シリーズ:DFE252012P_D●コア材料:合金●インダクタ構造:多層アズワン品番65-7018-72
CAMDENBOSS パイロットランプ, 240V, 赤, 実装ホールサイズ:6.4mm, IND515205-240-T/RD
CAMDENBOSS¥1,498税込¥1,6481個7日以内出荷fixing nut and washer. 6.4mm Mount Neon Indicators. 7mm coloured diffused polycarbonate lens Nickel plated brass bezel 125V type suitable for 110-125V a.c. 250V types suitable for 200-250V a.c. Opal lens illuminates orange Average life expectancy 10000 hours when ran at 115V ; 230V respectively仕様定格電圧 = 240Vライト出力色 = 赤実装ホールサイズ = 6.4mm終端タイプ = リードワイヤベゼルスタイル = 突起ベゼル色 = クロム定格電流 = 800μARoHS指令(10物質対応)対応
CAMDENBOSS パイロットランプ, 240V, 緑, 実装ホールサイズ:6.4mm, IND515205-240-T/GRN
CAMDENBOSS¥1,498税込¥1,6481個7日以内出荷fixing nut and washer. 6.4mm Mount Neon Indicators. 7mm coloured diffused polycarbonate lens Nickel plated brass bezel 125V type suitable for 110-125V a.c. 250V types suitable for 200-250V a.c. Opal lens illuminates orange Average life expectancy 10000 hours when ran at 115V ; 230V respectively仕様定格電圧 = 240Vライト出力色 = 緑実装ホールサイズ = 6.4mmランプタイプ = ネオン終端タイプ = リードワイヤベゼルスタイル = 突起ベゼル色 = クロム定格電流 = 800μARoHS指令(10物質対応)対応
CAMDENBOSS パイロットランプ, 125V, 緑, 実装ホールサイズ:6.4mm, IND515205-125-T/GRN
CAMDENBOSS¥679税込¥7471個7日以内出荷fixing nut and washer. 6.4mm Mount Neon Indicators. 7mm coloured diffused polycarbonate lens Nickel plated brass bezel 125V type suitable for 110-125V a.c. 250V types suitable for 200-250V a.c. Opal lens illuminates orange Average life expectancy 10000 hours when ran at 115V ; 230V respectively仕様定格電圧 = 125Vライト出力色 = 緑実装ホールサイズ = 6.4mmランプタイプ = ネオン終端タイプ = リードワイヤベゼルスタイル = 突起ベゼル色 = クロム定格電流 = 1mARoHS指令(10物質対応)対応
CAMDENBOSS パイロットランプ, 125V, 赤, 実装ホールサイズ:6.4mm, IND515205-125-T/RD
CAMDENBOSS¥899税込¥9891個7日以内出荷fixing nut and washer. 6.4mm Mount Neon Indicators. 7mm coloured diffused polycarbonate lens Nickel plated brass bezel 125V type suitable for 110-125V a.c. 250V types suitable for 200-250V a.c. Opal lens illuminates orange Average life expectancy 10000 hours when ran at 115V ; 230V respectively仕様定格電圧 = 125Vライト出力色 = 赤実装ホールサイズ = 6.4mm終端タイプ = リードワイヤベゼルスタイル = 突起ベゼル色 = クロム定格電流 = 1mARoHS指令(10物質対応)対応
制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070
DELTRON¥7,298税込¥8,0281個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030
DELTRON¥4,998税込¥5,4981個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品