八光電機当日出荷から20日以内出荷
自由な形状に製作できて、貼り付けも簡単です。金属発熱体のパターン設計により、自由な形状に、1枚から製作することができます。被加熱物に、接着剤または両面テープを使用して、簡単に貼り付けることができます。
見かけよりパワフルなヒーターです。200℃(標準タイプの場合)で連続使用できる、ハイパワーのヒーターです。金属発熱体(ニッケル-クロム合金)を使用しているので、使用温度にかかわらずワット数が一定です。そのため、制御が容易で、安定して加熱できます。
薄くて柔軟な、面状発熱体です。ガラスクロスで補強したシリコーンゴムで、発熱体を絶縁保護しています。薄い(標準品1.5mm)ので、短時間で温度上昇します。柔軟なので、曲面にもフィットさせて使用できます(最小曲げ半径15mm)。
厚さ(mm)1.5構造ガラスクロスで補強したシリコーンゴムで発熱体を絶縁保護連続使用温度(℃)200最高使用温度(℃)250発熱体ニッケル-クロム系金属発熱線リード線シリコーンゴム絶縁ガラス編組電線(Ni導線)300mm