KVM切替器ATEN(1件のレビュー)当日出荷
1組のUSBキーボード/マウス、および1台のHDMIモニターを使って、2台のHDMIコンピューターを制御解像度-最大4KDCI(4096×2160@60Hz)ポート切替方法-ワイヤードリモコンHDMI準拠、HDCP2.2準拠USBホットプラグ対応USB2.0ハブとして接続した周辺装置をコンピューター間で共有可能マルチプラットフォーム対応-Windows、Mac、Linuxフック設計によりワークステーション環境の省スペースと整理整頓を実現プラグアンドプレイバスパワー対応-外部電源アダプター不要※1注意:※1CS22Hは、MicroUSBポートを介した外部電源が必要になる場合があり、ご使用の電源の種類に応じて別途購入が必要です。
用途1組のUSBキーボード/マウス、および1台のHDMIモニターを使って、2台のHDMIコンピューターを制御仕様【ポート選択】ワイヤードリモコンセット内容クイックスタートガイド×1ケーブル長(m)KVM1.2(×2)・ワイヤードリモコン1.8ケース質量(kg)0.34消費電力DC5V:1.38W:28BTU材質(ケース)プラスチック最大解像度HDMI:4096×2160@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタコンソールポートHDMIメス×1、USBType-Aメス×2、3.5mmオーディオジャックメス×1(Green)、3.5mmオーディオジャックメス×1(Pink)・KVMポートHDMIオス×2、USBType-Aオス×2、3.5mmオーディオジャックオス×2(Green)、3.5mmオーディオジャックオス×2(Pink)・電源(オプション)MicroUSBType-Bメス×1ケース寸法(幅×奥行×高さ)(mm)83.4×84.2×30.4RoHS指令(10物質対応)対応接続台数最大2キーボード/マウスUSB
ビデオ延長器ATEN3日以内出荷
True4K信号を単体で最大5mまで延長送信DisplayPort1.2a、HDCP2.2準拠解像度-最大True4K、4096x2160@60Hz(4:4:4)HDR対応True4K解像度で最大3段階カスケード接続が可能(最大20m)バスパワー対応(単体使用の場合はソースデバイスからの給電が可能)プラグアンドプレイラックマウント対応※信号の品質はケーブルの品質や延長距離に依存します。
用途VB905は、True4K解像度※のDisplayPort信号を増幅し、単体で最大5mまで送信距離を延長できるリピーターです。セット内容電源アダプター×1、クイックスタートガイド×1電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください規格True4K、HDR出力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4,096×2,160@60Hz(4:4:4)ケース質量(kg)0.05(0.11lb)消費電力DC5V:0.937W:4BTU材質(ケース)メタル入力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4096×2160@60Hz(4:4:4)最大解像度4096×2160 @ 60Hz (4:4:4)動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタ電源電源ジャック×1ケース寸法(幅×奥行×高さ)(mm)353×584×206最大延長(m)5(True4K信号単体時)RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度21.6Gpbs(5.4Gbps/レーン)・規格準拠DP1.2a、HDCP2.2・解像度/距離最大4096×2160@60Hz(4:4:4)準拠DisplayPort1.2a、HDCP2.2互換品番ビデオエクステンダーVE901/VE901R/VE901T・ビデオ分配器/ビデオ延長分配器VS192/VS1912、【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DP
KVM切替器ATEN3日以内出荷
世界初MSTハブ内蔵DisplayPortKVMスイッチ1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターで複数のコンピューターとUSBデバイス2台を操作可能内蔵型MST(マルチストリームトランスポート)ハブにより、1つのDisplayPortソースからデュアルディスプレイ(DisplayPort/HDMI)に対応MSTモード、スプリッタモード、およびシングルポートモードに対応SuperSpeed5Gbpsデータ転送速度を備えた2ポートUSB3.1Gen1ハブ搭載DisplayPortデュアルモード(DP++)テクノロジー:DisplayPort→HDMI/DVIDP++アダプター※1を介してHDMIとDVI信号に対応ファームウェアアップグレード対応ホットプラグ対応-本製品の電源を落とすことなく、コンピューターの取り付け/取り外しが可能鮮明なオーディオ/ビデオ体験解像度-DCI4K(4096×2160@60Hz)、UHD4K(3840×2160@60Hz)DisplayPort1.2およびHDCP2.2準拠HDオーディオ対応(DisplayPortから再生する場合)※2ベースレスポンスに優れた2.1chサラウンドサウンドシステム優れた操作感コンピューター切替方法-プッシュボタン、ホットキー、マウス※3、RS-232制御KVM、USB、オーディオは個別切替に対応POD(PoweronDetection)-コンピューターの電源がOFFになった場合、電源が入っているコンピューターに自動切替オートスキャンモード機能-全コンピューターのモニタリングが可能多才な互換性キーボードエミュレーション/バイパス機能は、ゲームキーボードに対応マウスエミュレーション/バイパス機能は、マウスドライバーと多機能マウスに対応マルチプラットフォーム対応-Windows、Linux、Mac多言語キーボードマッピング-日本語、英語、フランス語、ドイツ語対応※コンピューターはDisplayPort1.2に準拠している必要があります。※1DP++(DisplayPortデュアルモード)では1台のディスプレイを使用する場合、アクティブアダプターは必須ではありません。ビデオソースのDP++(DisplayPortデュアルモード)との互換性に充てんが必要な場合は、アダプターのご使用を推奨いたします。※2DisplayPortから出力される音声は、個別切替に対応していません。※3マウスによるポート切替はマウスエミュレーションモードでのみ使用可能。3ボタンUSBホイールマウスのみ対応。※コンピューターからモニターまでの総ケーブル長(KVM含む)が、3m以内になるようにセットアップしてください。
用途1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターでコンピューターとUSBデバイス2台を操作可能仕様【ポート選択】プッシュボタン・ホットキー・マウス・RS-232制御、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(ユーザー設定)/5秒(デフォルト)材質(ケース)メタル/プラスチックディスプレイDisplayPort、HDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~50℃/保管温度-20~60℃/湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DPキーボード/マウスUSB
ビデオ切替器ATEN3日以内出荷
最大4台のHDMIソースデバイスを1台のHDMIディスプレイに接続表示が可能HDMI(3DDeepColor、4K)、HDCP2.2準拠高品質なビデオ映像-最大4K@60Hz(4:4:4)(True4K解像度4096x2160@60Hz4:4:4)HDR10+対応IR信号の延長対応製品内蔵の双方向対応RS-232シリアルリモートポートでハイエンドシステムの操作を実現ポートを自動で選択する自動切替モード搭載LEDでデバイスステータスを確認プラグアンドプレイ
用途VS481Cは4系統の信号を1つのディスプレイに出力できる4入力HDMIスイッチャーです。セット内容電源アダプター×1、HDMIケーブル(1.8m)×1※最大帯域10.2Gbps、IRリモコン×1、クイックスタートガイド×1スイッチDIP自動スイッチON/OFF出力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω・最大距離3mケース質量(kg)0.47(1.04lb)消費電力DC5V:0.924W:20BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIタイプAメス×4・インピーダンス100Ω・最大距離3m制御RS-232コネクター:DB-9ピンメス×1、ポーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRIR延長用レシーバー:ステレオミニジャック×1動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DE電源ジャック×1アズワン品番64-8303-45ケース寸法(幅×奥行×高さ)(mm)200×83×25RoHS指令(10物質対応)対応接続台数4ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K※)、HDCP2.2、CEC・最大解像度最大4096×2160/3840×2160@60Hz(4:4:4)互換品番ビデオコンバーターVC486,VC1280・ビデオエクステンダーVE781010、VE781020、VE781030、VE1830、VE7832、VE7833、VE7834、VE7835・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0404HB、VM0808HB・ビデオスイッチャーVA381B、VS0801HB・AOC/HDMIケーブル2L-7D01H、2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1、2L-7D10H、2L-7D20H、2L-7DA3H、2L-7DA6H・アクセサリーVE-RMK1U、2XRT-0003G、2XRT-0101G