サンワダイレクト3日以内出荷
最大3000ルーメンで、高輝度な明るさを実現させたLED投光器です。バッテリー内蔵モデルで、電源のない場所でも使用可能です。明るさは3段階で調整可能です。各LEDを照射する角度は無段階で調整でき、任意の角度で固定できます。付属の三脚を使って広範囲に照射できます。USBポート(5W出力)を使ってスマートフォン等を充電できます。底面のフックで吊り下げして使用することもできます。
その他【光束】SMD、SEOUL材質ABS樹脂、金属質量(kg)3.7(三脚含む)使用温度範囲(℃)【動作温度】-10~45【充電温度】0~45消費電力(W)ar.40(5+35)ケーブル長(m)1定格出力5V/2A保護等級IP54連続使用時間(時間)2~9バッテリーリチウムイオンバッテリー色温度(K)6000~7000保証期間購入日より1年寸法(幅W×奥行D×高さH)(cm)36.2×16.5×41設置方式据え置き、三脚充電時間(時間)6コネクタUSB Type-Cコネクタ(充電用)設置場所屋外用バッテリー容量(mAh)1800 / (4pcs) 3.7V光束(Lm)【羽根灯】500~3500【中央灯】0~500LED寿命(時間)50000LED使用数(個)中央灯に1pcs、羽根灯に計63pcs(21pcs×3)照射範囲【3300Lx】1m【照射距離】115m(全灯)演色指数(Ra)【羽根灯】Ra80【中央灯】Ra70電球の種類LEDエコロジー商品省エネ