防犯センサーライトリチウム充電式1000lmIP65オーム電機翌々日出荷
明るさ1000ルーメンの大光量。高速フラッシュ点滅で不審者に警告、不審者の存在を周囲に知らせます。使用シーンに応じて点灯モード切り替えができます。・通常点灯モード…人などの動きを感知すると明るく点灯します(点灯時間は約5~20秒に調節可能)。・高速フラッシュモード…人などの動きを検知すると光が速く点滅します。検知範囲は最大約140°、最長約7m。光源色は昼光色。保護等級はIP65の耐じん防噴流形。取り付け方法はネジ止め、クランプ止め、ステンレスバンド止めの3通り。リチウム充電池式で繰り返し使えます。別売のソーラーパネル(型番LS-B314、品番07-8804)とつなげてソーラー充電もできます
仕様周囲の明るさに対応:昼(明るい時でも点灯)~夜(暗い時に点灯)付属品リン酸鉄リチウムイオン充電池2本、充電器、コンクリート用スリーブ×2本、ネジ×2本、クランプ台、L形ボルト(ちょうナット付き)、保証書付取扱説明書質量(g)約320(本体のみ)外形寸法(mm)(約)幅120×高さ157×奥行174(本体のみ)電源リン酸鉄リチウムイオン充電池3.2V1800mAh×2本全光束(Lm)1000センサー検知方式…焦電型赤外線センサー、検知範囲…最大約140°最長約7m(取り付け高さ約2mの場合)保護等級IP65(耐じん防噴流形)※JISC0920:2003による光源昼光色LED使用周囲温度(℃)-20~+45充電器形名USBAタイプ5V1Aケーブル長さ…約0.3m(1800mAh充電池へ充電の場合…約4時間)1日平均点灯回数【別売ソーラーパネル(型番:LS-B314)を使用する場合】(1回5秒点灯する場合)春夏秋…300回、冬…200回、(1回10秒点灯する場合)春夏秋…150回、冬…100回、※充電可能な平均日照時間春夏秋…3時間、冬…2時間(東京)稼働時間(フル充電での連続稼動)約8ヶ月(1日5回、1回5秒点灯する場合)、約4ヶ月(1日5回、1回10秒点灯する場合)点灯時間通常点灯モード…(約)5~20秒、高速フラッシュモード…(約)10秒