BOSCH(ボッシュ)(5件のレビュー)当日出荷
視認性の高いグリーンレーザーを採用。(赤いレーザーに比べて4倍の視認性)。耐久性を重視した頑強なデザイン、ラバー製ハウジングを採用し衝撃から守ります。1.5mからの社内落下テストクリア。防塵防水構造IP65。360度角度センサー搭載のレーザー距離計です。あらかじめ設定した測定モードや機能にショートカットできる「お気に入り」機能。測定モード:距離、面積、体積、容積、連続、加算、減算測定、傾斜測定。シングルピタゴラス、ダブルピタゴラス:距離と角度を同時測定で一辺を算出、表示。内蔵角度センサーを併用する独自の測定モードです。壁面積測定モードで壁の総面積を簡単に測定可能。等間隔測定モード:等間隔で柱を立てたりするときに便利です。連続測定モード:ディスプレイがテープメジャー(目盛り)表示、拡大文字も選択できます。最小最大寸法の測定モード:連続測定中の最小最大距離を記憶し表示。測定基準点:本体前方端部、1/4”ネジ穴(三脚取り付け位置)、本体後方端部。バッテリーの消耗を防ぐバッテリーセーブモード採用。カラー液晶ディスプレイ。デジタル水準器内蔵で本体の水平を確認できます。保証期間1年。別売アクセサリー3.7V/1Ahリチウムイオンバッテリー、ベルトクリップ。別売3.7Vリチウムイオンバッテリーは、お好きな電源を選べるデュアルバッテリーシステム(2電源)採用。別売ベルトクリップは、本体同様に高い耐久性を持つ金属製ベルトクリップ。
用途距離測定、長さ測定、高さ測定、面積測定、体積測定、連続測定、最大・最小測定、ピタゴラス測定(3種)、傾斜測定、壁面積測定、等間隔測定セット内容本体、キャリングバッグ、単三アルカリ乾電池2本(テスト用)質量(g)160(乾電池含む)使用温度範囲(℃)-10~45電源単3アルカリ乾電池×2本/ボッシュリチウムイオンバッテリー(別売1608M00C43)寸法(高さH×幅W×奥行D)(mm)119×53×29測定精度±1.5mm、傾斜±0.2°角度の測定範囲(°)0~360光源レーザーダイオード波長(nm)515測定単位0.5mm、傾斜測定0.1°測定範囲(m)0.05~50防塵防水性能IP65出力(mW)1以下(クラス2)保管温度範囲(℃)-20~+70メモリー数30