Panasonic(パナソニック)4日以内出荷
風量4段切替。1/fゆらぎ運転。逆回転切替。3時間切タイマー。ワイヤレスリモコン付。引掛けシーリング取付。傾斜天井対応(「傾斜天井対応一覧」参照)。使用環境:温度5℃~40℃、湿度RH80%以下。商品取付の際は、壁から0.4m以上の間隔が必要です。リモコンの送信信号を市販の学習リモコン(ラーニングリモコン)に記憶させてお使いになると、受信範囲が著しく狭くなることがあります。室温が低いとき(約10℃以下)や蛍光灯照明器を点灯させた直後は、数分間受信しない場合がありますが、故障ではありません。シーリングファンには別売の照明器の設置が可能です。 詳細はお問い合わせください。130
質量(kg)2.7周波数(Hz)50消費電力(W)5回転数(min-1[r.p.m])【ソフト】45【弱】60【中】95【強】115騒音値(dB)【ソフト】16.5【強】23風速(m/s)【ソフト】0.4【弱】0.6【中】1.1【強】1.4風量(m3/h)【ソフト】980【弱】1650【中】3000【強】4020RoHS指令(10物質対応)対応