仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・3200lmタイプ・白色・非調光●Ra83【適合ガード】FK21533【オプション】片反射笠アダプタFSK21020●400ピッチ、550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)片反射笠アダプタとガードを組み合わせて使用する場合は、ガードの加工が必要です。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)607幅(mm)80質量(kg)1高さ(mm)50電圧(V)100~242消費電力(W)20.1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)光束(Lm)3070RoHS指令(10物質対応)対応グリーン購入法適合