高天井用ベースライト三菱電機翌々日出荷から90日以内出荷
GTシリーズコンパクト化・軽量化とともに天井面/壁面取付に柔軟に対応し、施工性を向上従来品からコンパクト・軽量に!スライド式アームで施工性を向上電動ドライバーでの施工も簡単アームをスライドさせ電動ドライバーの施工スペースを確保。天井直付に加え従来品では難しかった壁面にも対応、取付の幅が広がりました。既設の露出ボックスへの施工にも配慮ネジ4点留めで既設の露出ボックスにそのまま施工できます。アームのダルマ穴を露出ボックスに仮留めして配線作業が可能。三菱だけ!段調光機能でさらに節電が可能壁スイッチのON/OFF操作4回で明るさを100%⇔75%に簡単に切替えが可能。三菱だけ!光源寿命お知らせ機能光源寿命が近づくと、点灯始動時に器具本体の明暗でお知らせ。長寿命のLED照明でも計画的なリニューアルが可能に。
取付直付専用種類一般形/電源別置型/RGモデル[丸タイプ]使用温度範囲(℃)-10~40定格固定出力・段調光機能付定格電圧(V)100~242本体アルミニウム機能光源寿命お知らせ機能色温度(K)5000ランプの種類LED光源色昼白色光源寿命40000時間(光束維持率85%)配光角度(°)広角配光(130)アーム鋼板グリーン購入法適合演色指数(Ra)73耐震性S2傾斜天井取付角度(°)30下面カバーポリカーボネート透明