蛍光灯器具/高天井照明器具では蛍光灯を含む照明器具を使うために必要なスイッチやソケット、ランプアダプタなどの部品や設備などを取り扱うカテゴリです。蛍光灯とは紫外線に反応して光るようになっているガラス管の内部に、紫外線を発生させることにより発光する仕組みになっているランプのことを言います。そして高天井照明器具とは、工場や大型の施設などの天井が高く広いスペースに取り付けられる照明器具のことを言います。
iD6900iスタイルプルスイッチ昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、プルスイッチ付・6900lmタイプ・昼白色・非調光●Ra83【適合ガード(別売)】FK41533【オプション(別売)】片反射笠アダプタFSK41020●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)吊具は使用できません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)片反射笠アダプタとガードを組み合わせて使用する場合は、ガードの加工が必要です。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1225幅(mm)80質量(kg)1.8高さ(mm)50電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)155.6光源寿命40000時間(光束維持率85%)光束(Lm)6710RoHS指令(10物質対応)対応グリーン購入法適合
iD5200直付学習白色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・5200lmタイプ・白色●Ra83【専用コントローラ】PiPitライコンNQ23111(別売)【専用コントローラ】PiPitライコン(スケジュール機能付)NQ23112(別売)【専用コントローラ】PiPitプラスセパレートセルコンNQ23171Z(別売)【専用コントローラ】PiPitプラスセパレートセルコンNQ23185K(別売)【専用コントローラ】PiPitハンディライコンNK23041(別売)【専用コントローラ】PiPitプラスハンディライコンNK23091(別売)【通信補助器】NK23010(別売)【通信補助器】NK23071(別売)【通信補助器】NK23081(別売)【オプション】直付施工用取付アダプタNNFK41009●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)230質量(kg)3.9高さ(mm)75電圧(V)100~242消費電力(W)32.3制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)138光源寿命40000時間(光束維持率85%)光束(Lm)4460RoHS指令(10物質対応)対応グリーン購入法適合
iD6900スリム昼白色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)154.4光源寿命40000時間(光束維持率85%)光束(Lm)6720RoHS指令(10物質対応)対応グリーン購入法適合
iD6900スリム昼光色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・昼光色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.7色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.2光源寿命40000時間(光束維持率85%)光束(Lm)6480RoHS指令(10物質対応)対応
iD6900スリム昼光色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・昼光色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.2光源寿命40000時間(光束維持率85%)光束(Lm)6480RoHS指令(10物質対応)対応
iD6900スリム昼光色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・昼光色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.9光源寿命40000時間(光束維持率85%)光束(Lm)6480RoHS指令(10物質対応)対応グリーン購入法適合
iD6900スリム明S昼白色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、明るさセンサ付・6900lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<明るさセンサ対応式(おまかせセルコン)>エネルギー消費効率(Lm/W)151.7光源寿命40000時間(光束維持率85%)光束(Lm)6540RoHS指令(10物質対応)対応グリーン購入法適合
iD6900スリム人センサ昼白色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、ひとセンサ付・6900lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)執務空間など人の動きの小さな場所での使用はお避けください。人がいてもセンサが検知しない場合があります。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<ひとセンサ対応式(シンプルセルコン)>エネルギー消費効率(Lm/W)151.7光源寿命40000時間(光束維持率85%)光束(Lm)6540RoHS指令(10物質対応)対応グリーン購入法適合
iD6900スリムプルスイッチ昼白色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、プルスイッチ付・6900lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.7高さ(mm)53電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)151.7光源寿命40000時間(光束維持率85%)光束(Lm)6540RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー電球色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・電球色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)140.9光源寿命40000時間(光束維持率85%)光束(Lm)6160RoHS指令(10物質対応)対応
iD6900コーナー電球色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・電球色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)140.9光源寿命40000時間(光束維持率85%)光束(Lm)6160RoHS指令(10物質対応)対応
iD6900コーナー電球色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)141.6光源寿命40000時間(光束維持率85%)光束(Lm)6160RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・白色・非調光●Ra93●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)142.6光源寿命40000時間(光束維持率85%)光束(Lm)6150RoHS指令(10物質対応)対応
iD6900コーナー白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.9色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)176.4光源寿命40000時間(光束維持率85%)光束(Lm)6510RoHS指令(10物質対応)対応
iD6900コーナー白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.9光源寿命40000時間(光束維持率85%)光束(Lm)6510RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー白色WiLIA調光省エネPanasonic(パナソニック)32日以内出荷
電圧(V)100~242消費電力(W)36.9制御方式無線通信920MHz帯(WiLIA)光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応
iD6900コーナー白色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.9光源寿命40000時間(光束維持率85%)光束(Lm)6510RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー白色PiPit調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・省エネタイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.7制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)177.3光源寿命40000時間(光束維持率85%)光束(Lm)6510RoHS指令(10物質対応)対応
iD6900コーナー白色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)149.6光源寿命40000時間(光束維持率85%)光束(Lm)6510RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー温白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.9色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)172.8光源寿命40000時間(光束維持率85%)光束(Lm)6380RoHS指令(10物質対応)対応
iD6900コーナー温白色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・温白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)145.9光源寿命40000時間(光束維持率85%)光束(Lm)6380RoHS指令(10物質対応)対応
iD6900コーナー温白色WiLIA調光省エネPanasonic(パナソニック)4日以内出荷から32日以内出荷
電圧(V)100~242消費電力(W)36.9制御方式無線通信920MHz帯(WiLIA)光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応
iD6900コーナー温白色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)145.9光源寿命40000時間(光束維持率85%)光束(Lm)6380RoHS指令(10物質対応)対応
iD6900コーナー温白色PiPit調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・省エネタイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.7制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)173.8光源寿命40000時間(光束維持率85%)光束(Lm)6380RoHS指令(10物質対応)対応
iD6900コーナー温白色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)146.6光源寿命40000時間(光束維持率85%)光束(Lm)6380RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色調光映光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・昼白色・調光●Ra93【適合調光器(別売)】ライトマネージャーFxNQ28861K+NQL10161【適合調光器(別売)】ライトマネージャーFxNQ28841K+NQL10161【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●600ピッチ、800ピッチのボルトに対応します。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)適合調光器をご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)145.2光源寿命40000時間(光束維持率85%)光束(Lm)6260RoHS指令(10物質対応)対応
iD6900コーナー昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)145.2光源寿命40000時間(光束維持率85%)光束(Lm)6260RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色リベコム調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、省エネタイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)181.3光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)153光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色WiLIA調光省エネPanasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・省エネタイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)181.3光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色WiLIA調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)153光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色PiPit調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・省エネタイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)36.7制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)182.2光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼白色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)153.7光源寿命40000時間(光束維持率85%)光束(Lm)6690RoHS指令(10物質対応)対応グリーン購入法適合
iD6900コーナー昼光色リベコム調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、一般タイプ・6900lmタイプ・昼光色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)147.8光源寿命40000時間(光束維持率85%)光束(Lm)6460RoHS指令(10物質対応)対応
iD6900コーナー昼光色WiLIA調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・昼光色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)147.8光源寿命40000時間(光束維持率85%)光束(Lm)6460RoHS指令(10物質対応)対応
iD6900コーナー昼光色PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・昼光色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1245幅(mm)120質量(kg)3.2高さ(mm)120電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.5光源寿命40000時間(光束維持率85%)光束(Lm)6460RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォール電球色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)PiPit調光としてご使用になる場合、器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)140.2光源寿命40000時間(光束維持率85%)光束(Lm)6100RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォール白色PiPit調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・省エネタイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)36.7制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)175.7光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応
iD6900ウォール白色PiPit調光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)PiPit調光としてご使用になる場合、器具は壁や什器などから500mm以上離して設置ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)43.5制御方式無線通信920MHz帯(PiPit)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)148.2光源寿命40000時間(光束維持率85%)光束(Lm)6450RoHS指令(10物質対応)対応グリーン購入法適合
iD6900ウォール温白色PiPit調光省エネPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井直付型、PiPit(ピピッと)調光タイプ・省エネタイプ・6900lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具は壁や什器などから500mm以上離して設置ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1230幅(mm)115質量(kg)2.7高さ(mm)90電圧(V)100~242消費電力(W)36.7制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)172.4光源寿命40000時間(光束維持率85%)光束(Lm)6330RoHS指令(10物質対応)対応
『空調・電設資材』には他にこんなカテゴリがあります