三菱電機3日以内出荷
紙製全熱交換器(ハイパーEcoエレメント)。RAダクト接続口は2方向選択可能(浴室接続は除く)。OAダクト接続口は2方向より1方向選択。外気清浄フィルター内蔵(粒径10μm以上の質量法捕集率約82%)。フィルターは本体下から着脱可能。本体内の部品はすべて本体下側から交換可能。速結端子接続。外気温センサー感知による。自動給気停止機能。天地逆据付可能(逆据付時メンテナンスは本体上方から行います)。(付属品)天吊金具
質量(kg)15電圧(V)100消費電力(W)<弱>【50Hz】41/【60Hz】43、<強>【50Hz】68/【60Hz】83電源単相騒音値(dB)<弱>【50Hz】22/【60Hz】21、<強>【50Hz】31/【60Hz】33外形寸法(高さH×幅W×奥行D)(mm)247×872×618機外静圧(Pa)<弱>【50Hz】32/【60Hz】23、<強>【50Hz】75/【60Hz】91エンタルピ交換効率(%)(50/60Hz)暖房時<弱>【50Hz】70/【60Hz】72、<強>【50Hz】65/【60Hz】63