付属品ステレオイヤホン、USBコード、保証書、取扱説明書色グレー質量(g)約18(乾電池を除く)電源DC1.5V 単4形乾電池×1本(別売)対応OSWindows8.1~、macOS High Sierra 10.13~外形寸法(幅W×奥行D×高さH)(mm)76×19×29(突起物含まず)メモリー4GBディスプレイ128×32ドットLCD動作環境5~35℃/~80%接続端子Φ3.5mmステレオミニジャック、microUSB端子インターフェイスUSB端子(2.0以上)録音方式SP:MP3、32kbps、HP:WAV、128kbps記録メディアmicroUSB録音時間(時間)約35再生時間(時間)最大約30再生形式WAV/MP3(8~320kbps)
付属品イヤーピースS、M、L各2個、充電用USBケーブル型式ダイナミック型色ブラック質量(g)約13出力Bluetooth(R)標準規格 Power Class2電源DC3.7V、内蔵リチウムポリマー充電池連続使用時間(時間)約6.5通信方式Bluetooth(R)標準規格 Ver.5.0再生周波数帯域(Hz)20~20000充電時間(時間)約3保護方式対応コンテンツ:SCMS-T方式通信距離(m)最大:約10イヤホン形状カナル型対応コーデックSBC対応プロファイルA2DP、AVRCP、HFP、HSP