東芝ライテック4日以内出荷から31日以内出荷
豊富なラインアップをご用意。幅広い明るさ、配光、光色から選択可能。/看板照明や駐車場、店舗のエクステリア照明など幅広い用途に対応できるよう、明るさ、配光、光色のラインアップを充実しました。保護等級IP65(防塵(耐塵)形・防噴流形)と重耐塩形が標準仕様。/耐塩害仕様が耐塩形から重耐塩形になり、また、保護等級もIP55からIP65にグレードアップしました。重塩害地域の沿岸部や粉塵の多い場所でもご使用いただけます。照明器具の存在感を抑える、コンパクトデザイン。/電源内蔵のコンパクトでシンプルなデザイン。設置場所の景観に溶け込むよう考慮しました。オプションとの組合せでさまざまな屋外照明に対応。方向を問わず取付可能。/水平面・天井面・壁面(下向き・上向き)だけでなく、傾斜天井にもご使用いただけます。
仕様補助点灯装置:電源ユニット内蔵材質本体/アルミダイカスト、前面ガラス/強化ガラス周波数(Hz)50/60使用温度範囲-20℃~35℃定格電圧(V)100~242保護等級IP65光源寿命60000時間(光束維持率90%)調光方式不可カテゴリー投光器耐雷サージ15kV(コモンモード)