絞り込み
ブランド
- Festo
- モノタロウ(5)
- RS PRO(141)
- ノーブランド(77)
- BRIDGESTONE(ブリヂストン)(57)
- エスコ(54)
- CEJN(セイン)(28)
- TRIENS(18)
- 千代田通商(10)
- MACH(9)
- 十川産業(7)
- TRUSCO(7)
- MAX(マックス)[事務用品・工具](7)
- REX(レックス)[自動車用品](6)
- SK11(6)
- フジマック(5)
- 日平機器(4)
- HiKOKI(ハイコーキ)(4)
- TOYOX(トヨックス)(4)
- パオック(4)
- GAONA(ガオナ)(4)
- ブランドをもっと見る
特価
「内径(Φmm)」から絞り込む

エアチューブ PENシリーズ PENシリーズ
Festo¥5,598~税込¥6,158~1セット6日以内出荷から7日以内出荷Festo PENシリーズポリエチレンチューブ、FESTO PUNシリーズポリエチレンチューブの広範囲なタイプを取り揃え、標準的な空圧用途で最大限に柔軟性を発揮します。PENシリーズは圧縮空気、水、真空で動作できます。、柔軟性の高いプラスチックチューブ さまざまなタイプの継手に取り付け可能 圧縮空気はISO8573¬1:2010に準拠 周囲温度: -20 → 60 ℃ 動作圧力: -1 → +8 bar
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥10,980~税込¥12,078~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.