電ドラボールⅡ(ビット付き)ベッセル(6件のレビュー)当日出荷
電動出力が過去シリーズ最大2.0N・mから3.0N・mへ1.5倍パワーアップ!端子台で増締めが少なくなる!木工下穴あけで止まりにくい!ロングビットでも力が伝わる!強化ギア内臓。耐久性20%UP。充電ポートはUSBタイプCで簡単充電。高輝度LEDライト付き(使用後も5秒間点滅)落下防止コードを取付可能。六角対辺6.35mmビット対応。
用途電気、設備工事の必需品。各種端子の締め付けに最適。OA機器や制御装置のメンテナンス、自動車、二輪の整備やDIYまで幅広く対応長さ(mm)(本体全長)147全長(mm)(本体)147質量(g)170(本体のみ)電圧(V)5(入力/最大)最大トルク(N・m)(手動)12、(電動)3最大出力トルク(N・m)(電動)3柄径(Φmm)45無負荷回転数(min-1[r.p.m])280入力5V1A(MAX)連続使用時間(分)約40(無負荷時)バッテリーLi-ion3.7V 800mAhバッテリー電圧(V)3.7(Li-ion)充電時間(分)60バッテリー容量(mAh)800充電方式USB Type-C充電サイズ(mm)個装:250×100×64回転数(min-1[回/分])280使用上の注意※日本国内向け商品です Certified only in JapanRoHS指令(10物質対応)対応適合ビット(mm)六角対辺6.35ライト機能高輝度LEDライト(使用後も5秒間点灯)