三菱電機90日以内出荷
薄形ベーシックシリーズ。ダクト圧損に影響されない「低風量制御」機能搭載。紙製全熱交換器(ハイパーEcoエレメント)。RAダクト接続口は2方向選択可能(浴室接続は除く)。OAダクト接続口は2方向より1方向選択。24時間運転時の風量は、100、120、140、160、180、200m3/hで設定可能。外気清掃フィルター内蔵。フィルターは本体下から着脱可能。本体内の部品はすべて本体下側から交換可能。対象間取り住宅への対応機種(L、Rタイプ)あり。速結端子接続。フィルターお手入れサイン機能搭載。外気温センサー感知による自動給気停止機能※外気温-5℃以下のとき[排気運転のみ(給気停止)]。天地逆据付可能(逆据付時メンテナンスは本体上方から行います)
用途居室系・洗面所温度交換効率(%)[強]63[弱]79(50/60Hz)適合地域省エネ基準4地域以南(寒冷地ではご使用できません)機外静圧(Pa)[強]150[弱]60(50/60Hz)消費電力(W)(50/60Hz)[強]82[弱]7騒音値(dB)(50/60Hz)[強]37[弱]19付属品天吊金具質量(kg)15種別温暖地タイプエンタルピ交換効率(%)(50/60Hz)[暖房強]58[暖房弱]75[冷房強]54[冷房弱]73電圧(V)100機能24時間換気・DCブラシレスモーター・ハイパーEcoエレメント接続パイプ(Φmm)100、125、150外形寸法(高さH×幅W×奥行D)(mm)247×872×618処理風量(m3/h)[強]200[弱]60(50/60Hz)電源単相仕様壁掛型フィルターボックス対応商品