篠原電機5日以内出荷から6日以内出荷
ドアスイッチ金具の足が長いので、水切り寸法の深い筐体にもお使いください。従来の蛍光灯に比べて約5倍の寿命。従来の蛍光灯に比べて、消費電力が約半分。水銀を使用してないクリーンな照明。蛍光灯のように熱くならず、安全。紫外線を殆ど発しませんので、盤内やその周囲に害虫を寄せ付けず、その侵入を防ぐことができる。ガラスを全く使ってませんので、輸送中の振動や設置時の衝撃にも安心です。小型かつシンプルなデザインで、盤内に設置しやすく、軽量です。電源ライン用の中継端子台が金具と一体化されてうますので、配線の省力化が図れる。
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz入力電流(mA)55消費電力(W)4.5 at 100V絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)LED寿命(時間)約40000質量(g)790全長(mm)415取付穴(mm)2-5.5×11(長円穴)スライド幅(mm)30ストローク(mm)(スイッチ動作)11.3~12.8RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160