仕様30分間定格形、階段通路誘導灯兼用形、リモコン自己点検機能付、平常時:LEDライトユニット点灯、非常時:本体組込LED点灯適合部品:自己点検リモコンRZB03サイズ20形材質(本体)鋼板白色仕上(白色塗装)タイプ非常時LED一般出力タイプ取付方式埋込形シリーズMyシリーズ定格電圧(V)AC100~242本体質量(kg)1.9平均演色評価数(Ra)83電池4H15DB(Ni-MH)光源寿命40000時間(光束維持率85%)認定番号型式:3AE-1077埋め込み寸法(mm)220×618非常灯評定番号LALE-022耐震性S2調光範囲段調光機能付:100%←→70%ライトユニットLED内蔵・電源ユニット内蔵エコロジー商品省エネ