充電式LEDスイベルライトSK11欠品中
小さくて軽い、手のひらサイズのLEDライトで、ランニングコストが小さい充電式で毎日の使用に最適です。メインライトのみ明るさを無段階調節でき、作業や場所に合わせて明るさを調節したり、電池の消耗を抑えて節約することもできます。突然の電池切れで困ることがないよう、電池残量が低下したら点灯部が点滅に変わってお知らします(電池消耗による自動消灯の約10~15分前)。グリップ部底面にそれぞれマグネット装備しているので、金属面に取り付けて固定照明として使え、グリップは前後に回転するスイベル式となり、金属面への固定時に照射角度が変えられます。トップライトで狭く遠くを照らし、メインライトで周囲を広く照らすことができ、また背面にある回転式フックで吊り下げて使えます。防塵防水性能はIP54で、汎用性の高いUSB-Cタイプ充電になります(USB/ACアダプターは付属しておりません)。
用途レジャー、点検、作業、夜間時の照明。全光束(Lm)80(トップライト)/300(メインライト)充電時間約3時間、充電方式:USB充電(タイプC)、充電池:リチウムイオン蓄電池(内蔵型)、電圧:3.7V、容量:1800mAh照度(Lx)(1m直下)880(トップライト)/120(メインライト)連続点灯時間10(トップライト)/2.5(メインライト)時間、(調光時)2.5~16時間(メインライト)防塵防水性能IP54明るさ白熱電球相当:15(トップライト)/25(メインライト)W照射角度(°)35(トップライト)/150(メインライト)度調光範囲20~300ルーメン(メインライトのみ)