QT用非常停止スイッチ中央精機3日以内出荷
コントローラQT-Aシリーズの非常停止入力端子(Emergency)に接続して使用する非常停止スイッチです。入出力は端子台構造となっているため容易に接続することができます。非常停止ボタンが押されると非常停止入力となり、ボタンを右回転させると解除されます。使用時はコントローラ本体のDipSW(ディップスイッチ)で非常停止機能を有効に設定してください。コントローラ本体側の非常停止解除方法は、「パラメータNo.54」の設定により「電源再投入」または操作ボックスの「STOPキーの使用」、通信の「RESTAコマンド」または「RESETコマンド」になります。
適合QT-ADL1、QT-ADL1-35、QT-ADM2、QT-ADM2-35、QT-AMH2、QT-AMH2-35、QT-ADM3、QT-ADM3-35質量(kg)0.25スイッチ非常停止用押ボタンスイッチ(A22E-M-01、オムロン製)セーフティロック機能付耐電圧AC2、500V、50/60Hz、1min(同極端子間、各端子とアース間)使用温度(℃)-20~+70(氷結、結露のないこと)寸法(幅W×奥行D×高さH)(mm)68×75×105.5(突起物含まず)保存温度(℃)-40~70絶縁抵抗(MΩ)100以上(DC500V メガにて)リード線(m)2周囲湿度(%RH)(使用)35~85耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms以内)RoHS指令(10物質対応)対応