カテゴリ
- コンプレッサー・空圧機器・ホース(98)
- 家電(4)
- 研磨材(3)
- 測定用品(2)
- FA担当者のオススメ新商品(2)
- 溶接用品(1)
- 空調・照明・電設資材(1)
絞り込み
エコロジープロダクト
「eh-2n」の検索結果

ヒーター付圧力調整器
千代田精機¥39,980税込¥43,9781台当日出荷小型で熱効率の良い構造です。 温度上昇がひと目でわかるサーモワッペンが付いています。(50℃表示)用途アーク溶接、飲料、食品工業、鋳造工業、植物栽培促進、一般工業等。適合CO2材質本体:C3771B、ダイヤフラム:CR、シート:C3604B接続口径入口側:W22山14(右)袋ナットパッキン当り、出口側:M12×1.6 Φ6ホース継手※ニードル弁付質量(kg)2.06最大流量(L/min)25コード長さ(m)2.0電源(AC V)100使用ガス主として炭酸ガス一次側圧力計(MPa)0~25一次側圧力(MPa)14.7以下二次側圧力計(MPa)0~0.6調整圧力(MPa)0.1~0.3流量計(L/min)2~25ヒーター容量(W)190
フッ素樹脂 PFA 継手 メイルエルボ
FIT-ONE¥3,898~税込¥4,288~1個当日出荷から37日以内出荷安全で確実な引抜抵抗。全てのフレアタイプフィッティングの欠点であった低引抜抵抗の問題をナットの内側にインパクトリングを入れることにより完全に解決しました。 低締付トルクで低圧力損失と高液置換性を実現。 クリックゲージで締付管理が容易。形状メイルエルボ材質(本体)PFA/PTFE使用温度範囲(℃)~150(高温用インパクトリング使用時は200)最高使用圧力(MPa)0.7ねじ規格インチサイズ使用チューブPFA/PTFEチューブ使用流体液体最高使用温度(℃)200(インパクトリング材質による)材質(ナット)PFA
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-04~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-03~)
SMC¥7,798~税込¥8,578~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-06~)
SMC¥12,980~税込¥14,278~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-04~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30K-03~)
SMC¥7,798~税込¥8,578~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-F03~)
SMC¥7,798~税込¥8,578~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F06~)
SMC¥12,980~税込¥14,278~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-06~)
SMC¥12,980~税込¥14,278~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F04~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-F03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30K-F03~)
SMC¥7,798~税込¥8,578~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-F06~)
SMC¥12,980~税込¥14,278~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-F04~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AWM20-D Series ミストセパレータレギュレータ(AWM20-01~)
SMC¥8,398~税込¥9,238~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ20管接続口径1/8ねじの種類RcRoHS指令(10物質対応)対応
AWD20-D Series ミストセパレータレギュレータ(AWD20-01~)
SMC¥8,598~税込¥9,458~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ20管接続口径1/8ねじの種類RcRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-04~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-03~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AWD30-D Series ミストセパレータレギュレータ(AWD30-03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AWM40-D Series ミストセパレータレギュレータ(AWM40-04~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWM40-D Series ミストセパレータレギュレータ(AWM40-03~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWM30-D Series ミストセパレータレギュレータ(AWM30-03~)
SMC¥10,980~税込¥12,078~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWM20-D Series ミストセパレータレギュレータ(AWM20-F01~)
SMC¥8,398~税込¥9,238~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ20管接続口径1/8ねじの種類GRoHS指令(10物質対応)対応
AWD20-D Series ミストセパレータレギュレータ(AWD20-F01~)
SMC¥8,598~税込¥9,458~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ20管接続口径1/8ねじの種類GRoHS指令(10物質対応)対応
AWM30-D Series ミストセパレータレギュレータ(AWM30-F03~)
SMC¥10,980~税込¥12,078~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWD40-D Series ミストセパレータレギュレータ(AWD40-F03~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応
AWM40-D Series ミストセパレータレギュレータ(AWM40-F04~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWD40-D Series ミストセパレータレギュレータ(AWD40-F04~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応
AWM40-D Series ミストセパレータレギュレータ(AWM40-F03~)
SMC¥14,980~税込¥16,478~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用
AWD30-D Series ミストセパレータレギュレータ(AWD30-F03~)
SMC¥11,980~税込¥13,178~1個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応
AW20(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW20-01~)
SMC¥5,598~税込¥6,158~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ20ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプ フィルタレギュレータ(AW40-04~)
SMC¥11,980~税込¥13,178~1個21日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●視認性&耐環境性向上ボディサイズ40ねじの種類RcRoHS指令(10物質対応)対応逆流機能なしオーダーメイド仕様0.4MPa設定
AW20(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW20K-01~)
SMC¥5,598~税込¥6,158~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ20ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプ フィルタレギュレータ(AW40K-04~)
SMC¥11,980~税込¥13,178~1個21日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●視認性&耐環境性向上ボディサイズ40ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付オーダーメイド仕様0.4MPa設定
AW40(K)-D Series モジュラタイプ フィルタレギュレータ(AW40-F04~)
SMC¥11,980~税込¥13,178~1個21日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●視認性&耐環境性向上ボディサイズ40ねじの種類GRoHS指令(10物質対応)対応逆流機能なしオーダーメイド仕様0.4MPa設定
AW20(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW20-F01~)
SMC¥5,598~税込¥6,158~1個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ20ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし