自動水栓SANEI(旧:三栄水栓製作所)翌日出荷から90日以内出荷
手が汚れているときや両手がふさがっているときにハンドルを操作することなく吐水・止水ができます。(自動止水するため止め忘れの心配もありません。)小さなお子様やハンドル操作が困難な方も操作が簡単です。水栓に触らずに水を出し止めできるため衛生的にお使いいただけます。また、触らないので水栓本体に水垢などがつきにくく、掃除の負担が減ります。エコセンサー【無意識に節水】…センサーが手などを感知している間のみ吐水します。出し止め操作が不要で簡単に節水できます。感知距離は約10mm~約100mmです。(赤外線センサーを採用)エコセンサーでの吐水が1分間続くと、自動的に止水し、トップライトの白色(LED)が2回点滅します。手などをセンサー感知範囲から移動し、再び差し出すと、再吐水できます。トップライト【LED照明】…吐水時に手元を明るく照らします。
用途手洗い用の水栓として適合場所洗面・トイレ取付穴径(Φmm)23~26RoHS指令(10物質対応)対応吐水口長さ(mm)124吐水口高さ(mm)240給電方式コンセント式