中間取付形ダクトファン三菱電機3日以内出荷
高密閉風圧式シャッター搭載。24時間換気機能付。高い据付自由度。汚れがつきにくいハイブリッドナノコーティング・プラス採用。羽根部にハイブリッドナノコーティング・プラス採用。高効率羽根「デルタシロッコファンβ」採用。1~3部屋同時換気。高密閉風圧式シャッター搭載(排気側)。ドレン配管接続部付(呼び径13用〈外径18mm〉の塩ビ管およびビニルホース〈内径16mm〉接続可能)。テーピングが容易な段付構造のダクト接続口採用(フレキダクト接続時)。塩ビ管接続時のダクト方向微調整可能(全方向7°)。4芯ビニルキャブタイヤケーブル(有効長約3m)(プラグなし)。付属部品:天吊金具
質量(kg)3.9電圧(V)100消費電力(W)<弱>【50Hz】7.50/【60Hz】9、<強>【50Hz】19/【60Hz】22電源単相騒音値(dB)<弱>【50Hz】19/【60Hz】20、<強>【50Hz】32.50/【60Hz】33ダクト径(Φmm)100外形寸法(高さH×幅W×奥行D)(mm)220×443×414風量(m3/h)<弱>【50Hz】105/【60Hz】110、<強>【50Hz】195/【60Hz】200羽根径(Φmm)140機外静圧(Pa)0