カテゴリ
- コンプレッサー・空圧機器・ホース(48)
- 制御機器(2)
- 整備工具・収納(1)
絞り込み
エコロジープロダクト
「bd-m1n-d」の検索結果

電子音報知器
パトライト(PATLITE)¥12,980税込¥14,2781個当日出荷から16日以内出荷制御盤や装置への組み込みに適した電子音報知器。最大98dB、奥行54mm、IP65対応、前面からの設置が可能、32音内蔵で旧モデルから使いやすさを向上。大音量98dBと奥行54mmのコンパクト設計。薄型大音量デザイン:最大98dB(Typ.)の大音量を実現しながら、奥行きは従来品比約40%ダウンの54.0mmに抑えたコンパクトデザインです。制御盤や装置の省スペース化に貢献し、限られたスペースでも容易に設置が可能です。音色や使用環境により、音圧レベルは変化します。屋外使用も可能な高い防塵防水性能(IP65):保護等級IP65に適合。水や粉塵の影響を受ける工場内や、屋外環境でも安心して使用できる高耐久設計で、設置環境を選びません。本製品単体の保護等級です。パネル埋込設置時の防水性能は、取付条件・施工状態(コーキング等)に依存します。設置・調整工数を削減する前面操作構造:特許取得(第5532333号)の前面ロック機構を採用。前面からのネジ操作だけで、パネルへの取付け・取外し、および音量調節が可能です。盤の背面側から作業する必要がなく、設置およびメンテナンス工数を大幅に低減します。多彩な32音を内蔵しビット入力で制御可能:音色グループはDIPスイッチで選択 アラーム音、メロディ、チャイムなど計32音を内蔵。8つの音色グループからDIPスイッチで選択でき、ビット入力により最大4音の使い分けが可能です。多様な報知ニーズに1台で対応します。収録音源はすべて著作権フリーを採用しております。従来機種に搭載されていたSDカードによる音源差し替え機能は、本製品には搭載しておりません。耐振性4.5Gで振動の大きい設置環境にも対応:DC12-24Vモデル(M1)において耐振性能4.5Gを確保。振動の大きい設備周辺にも設置が可能です。NPN/PNPモデルをラインアップ:入力仕様はNPNモデル・PNPモデルのいずれも標準仕様で対応しラインアップしています。接続機器の仕様に合わせて選択が可能です。AC100~240VモデルはNPN入力のみ。DC12-24VモデルはNPN・PNPをそれぞれラインアップ。
電子音報知器(盤用IP65タイプ)BD
パトライト(PATLITE)¥13,980税込¥15,3781台4日以内出荷大音量98dBと奥行54mmのコンパクト設計。最大98dB(Typ.) 。1 の大音量を実現しながら、奥行きは従来品比約40%ダウン 。2 の54.0mmに抑えたコンパクトデザインです。制御盤や装置の省スペース化に貢献し、限られたスペースでも容易に設置が可能です。1 音色や使用環境により、音圧レベルは変化します。2 メーカー従来品比較。屋外使用も可能な高い防塵防水性能(IP65)。保護等級IP65に適合。水や粉塵の影響を受ける工場内や、屋外環境でも安心して使用できる高耐久設計で、設置環境を選びません。本製品単体の保護等級です。パネル埋込設置時の防水性能は、取付条件・施工状態(コーキング等)に依存します。設置・調整工数を削減する前面操作構造。特許取得(第5532333号)の前面ロック機構を採用。前面からのネジ操作だけで、パネルへの取付け・取外し、および音量調節が可能です。盤の背面側から作業する必要がなく、設置およびメンテナンス工数を大幅に低減します。多彩な32音を内蔵しビット入力で制御可能。アラーム音、メロディ、チャイムなど計32音を内蔵。8つの音色グループからDIPスイッチで選択でき、ビット入力により最大4音の使い分けが可能です。多様な報知ニーズに1台で対応します。収録音源はすべて著作権フリーを採用しております。従来機種に搭載されていたSDカードによる音源差し替え機能は、本製品には搭載しておりません。耐振性4.5Gで振動の大きい設置環境にも対応。DC12-24Vモデル(M1)において耐振性能4.5Gを確保。振動の大きい設備周辺にも設置が可能です。NPN/PNPモデルをラインアップ。入力仕様はNPNモデル・PNPモデルのいずれも標準仕様で対応しラインアップしています。接続機器の仕様に合わせて選択が可能です。AC100~240VモデルはNPN入力のみ。DC12-24VモデルはNPN・PNPをそれぞれラインアップ。
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-02~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-04~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-06~)
SMC¥15,980税込¥17,5781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-03~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-03~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-02~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW60(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW60-06~)
SMC¥19,980税込¥21,9781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ60ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30K-03~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30K-02~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-06~)
SMC¥15,980税込¥17,5781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-04~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AWM30-D Series ミストセパレータレギュレータ(AWM30-02~)
SMC¥14,980税込¥16,4781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-03~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AWD30-D Series ミストセパレータレギュレータ(AWD30-03~)
SMC¥14,980税込¥16,4781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AW60(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW60-F06~)
SMC¥19,980税込¥21,9781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ60ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F06~)
SMC¥15,980税込¥17,5781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F03~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AWM40-D Series ミストセパレータレギュレータ(AWM40-04~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応
AWM40-D Series ミストセパレータレギュレータ(AWM40-03~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-02~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-03~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F04~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40-F02~)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AWD40-D Series ミストセパレータレギュレータ(AWD40-04~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類RcRoHS指令(10物質対応)対応
AW60(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW60K-06~)
SMC¥19,980税込¥21,9781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ60ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-F03~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30-F02~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能なし
AWM40-D Series ミストセパレータレギュレータ(AWM40-02~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応
AWM30-D Series ミストセパレータレギュレータ(AWM30-03~)
SMC¥14,980税込¥16,4781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径3/8ねじの種類RcRoHS指令(10物質対応)対応
AWD30-D Series ミストセパレータレギュレータ(AWD30-02~)
SMC¥14,980税込¥16,4781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-02)
SMC¥14,980税込¥16,4781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類RcRoHS指令(10物質対応)対応逆流機能逆流機能付
AW30(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW30K-F02~)
SMC¥10,980税込¥12,0781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AWM40-D Series ミストセパレータレギュレータ(AWM40-F04~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-F04~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/2ねじの種類GRoHS指令(10物質対応)対応
AWD40-D Series ミストセパレータレギュレータ(AWD40-F02~)
SMC¥17,980税込¥19,7781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径1/4ねじの種類GRoHS指令(10物質対応)対応
AWD30-D Series ミストセパレータレギュレータ(AWD30-F02~)
SMC¥14,980税込¥16,4781個11日以内出荷●耐環境性向上●視認性向上:360°用途モジュラタイプ、一般空圧機器用ボディサイズ30管接続口径1/4ねじの種類GRoHS指令(10物質対応)対応
AW60(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW60K-F06~)
SMC¥19,980税込¥21,9781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ60ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付
AW40(K)-D Series モジュラタイプフィルタレギュレータ(逆流機能選択可)(AW40K-F06~)
SMC¥15,980税込¥17,5781個11日以内出荷●フィルタとレギュレータが一体化し、省スペース・省配管化が可能●操作しやすいハンドル形状●視認性&耐環境性向上用途モジュラタイプ、一般空圧機器用ボディサイズ40管接続口径3/4ねじの種類GRoHS指令(10物質対応)対応逆流機能逆流機能付