テスタ(マルチメータ) :「テスター ペン型」の検索結果

テスタ(マルチメーター)とは、電流や電圧、抵抗値などの電気信号値を測定する計測器です。計測値によりそれに適したスケールに切り替えスイッチでレンジ変更ができますが、自動で切り替えができるタイプもあります。電線ケーブルや電子回路の断線を検知するときに使用する計測器が、テスタ(マルチメーター)。測定結果をブザーで知らせるタイプのほか、発光ダイオードの点滅で知らせる便利なタイプもあります。クランプメータは、電線ケーブルが接続されたまま、電流値を計測できる計測器です。漏電は感電など人体に危険を及ぼしますが、ケーブルから電流が漏れているかのチェックにも使えます。

商品豆知識

15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
5,598 税込6,158
5日以内出荷

1個
1,998 税込2,198
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
6,798 税込7,478
当日出荷

仕様インジケータタイプ 磁場, 電圧磁気感度 ±10mTバッテリタイプ 9 V可聴音 あり電源 電池安全カテゴリ CAT III 1000 V, CAT IV 600 V寸法 32 22 202mm重量 150g高さ 202mm長さ 32mm最大検出電圧 600V ac動作温度 Max +50℃最小検出電圧 100V acMartindale TEK 200 非接触電圧および磁場検出器. 非接触電圧検出器で、磁場を検出する Ability to detect magnetic field TEK200 には警報音とセルフテスト機能があります。Durable 設計でスマートなデザインで、検出器は最高 2000m の高度で動作します。 永久磁石に適しており、成形機の巻線の極性を示すために、磁気感度は 10m です。空気および油圧制御装置のソレノイドバルブの動作を示し、さまざまな制御装置のリレーまたはソレノイドをテストします。. 特長と利点:. 100 600 の AC 電圧を検出します 電界を検出します 独立した証明ユニットが不要になります セルフテスト 磁場の極性を表示します PP3 バッテリ搭載 RS 品番 394-9059 394-9059 ). 磁界センサーと検出器はどのように機能するか?. 磁場センサは、磁場中の方向、強さ、流束などの変化を検出することができます。磁場検出器は、ユニポーラ、バイポーラ、電磁などの磁場を検出できます。これには多くのタイプのテクノロジーが使用されており、それぞれに異なるアプローチがあります。一部は抵抗を記録し、一部は磁気材料を囲むコイルを備えている、もう一つはパラメータの fluxing セットを通って動く内部磁石によって基づく応答に対して分野を測定する。一部のデバイスにはスイッチが含まれています。たとえば、スイッチの状態がオープンからクローズに変更されると、磁場が検出されます。最も一般的に知られている技術は、 Fluxgate Hall Effect Magnetoresistar Magnetic Oinection 、および Squid です。 超伝導量子干渉デバイス )
1個
9,198 税込10,118
当日出荷

仕様定格電流テスト = 2mA出力電圧 = 240V dcバッテリタイプ = 6LR6、MN1604、PP3電源 = 電池寸法 = 144 x 63 x 31mm重量 = 180g高さ = 31mm長さ = 144mm動作温度 Max = +40℃動作温度 Min = -10℃モデル番号(P) = PD240幅 = 63mmBS-EN61010-1 2001. 電池、ベルトクリップ、取扱説明書. Martindale VI13700G電圧インジケータ及びDrummondテストランプには非対応. Martindale PD240ポケットサイズ検査器. Martindale PD240は、ポケットサイズの電池式240 V dc検査器です。電流が2 mAに制限されています。 そのため、入力インピーダンスが120 kΩを超えるデジタルマルチメータや多くの2極電圧テスターとの併用向きです。 PD240は、前面のプローブアパーチャに電圧インジケータのプローブ又はマルチメータのテストリードが挿入されると、マイクロスイッチによって作動します。 ユニットに給電されると、プローブアパーチャの横のLEDで示されます。 この検査機器のボディは、難燃性のABS製です。 埋込型になっているので、平面で安定して使用することができます。. 特長と利点:. 出力電圧: 240 V + 4 % DC @ 2 mA、最大3.5 mA LED電源インジケータしきい値: 180 V + 4 % DC出力 最小電池作動レベル: 5 V dc 動作温度範囲: -10 → 40 ℃ @ 最大70 % RH 寸法: 144 x 63 x 31 mm 重量: 約180 g (電池を含む)
1個
15,980 税込17,578
欠品中

仕様Gedore VDE MAVO フィリップス磁気電圧検出器およびテスター. 多機能、 VDE はドライバ、電圧検出器、内蔵型磁界テスタなど、すべてを つにまとめたものです。磁気ポンプやバルブの点検や修理に使用できるツールが つになりました。 赤色のライトは付近の電場を示し、磁場は緑色のライトで識別されます。VDE PZ ねじにも適合する pH クロススロットを備えているため、さまざまなねじに対応しています。永久磁場と交流磁場を容易に識別し、電磁弁とスイッチの機能もチェックします。この多機能非接触電圧検出器は、通電している導体を認識し、ミリメートル単位の精度でケーブルの破損を特定できるように設計されており、すべてのエンジニアや技術者に最適です。. 特長と利点:. パワーグリップと人間工学に基づいたハンドル 電圧および磁場が赤と緑で表示されます 通電された導体を検出します 永久磁場と交互磁場を表示します モリブデンバナジウム鋼製ブレード スイッチとバルブをオフラインにする必要がない. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
5,998 税込6,598
7日以内出荷

仕様最大電圧 = 600V安全カテゴリ = CAT III 600 V, CAT IV 300 VIP評価 = IP54バッテリタイプ = 9 V電源 = 電池寸法 = 236 x 44 x 33mm重量 = 120g高さ = 33mm長さ = 236mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IVVT7単極電圧インジケータ. VT7は、単極接触電圧インジケータであり、50~600 VのAC電圧を検出します。 VT7単極電圧インジケータは、屋内外で使用可能な、自己テスト機能付きのIP54保護等級インジケータです。. 電圧範囲: 50 → 600 V ac rms 可聴及び可視インジケータ 高輝度LED表示 周波数範囲: 50 → 60 MHz テスト電流: ;5 μA IP定格: IP54 BS EN61010-1 CAT IV 300 V、CAT III 600 Vに準拠 クラスII、二重絶縁 汚染レベル: 2 寸法: 236 x 44 x 33 mm
1個
4,398 税込4,838
7日以内出荷

仕様出力電圧 = 50 → 690Vディスプレイのタイプ = LED灯バッテリタイプ = 単三電池電源 = 電池寸法 = 130 x 48 x 68mm重量 = 346g高さ = 68mm長さ = 130mm動作温度 Max = +40℃動作温度 Min = -10モデル番号(P) = Mpu690幅 = 48mm RoHS指令(10物質対応)対応
1個
27,980 税込30,778
7日以内出荷

仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
3,998 税込4,398
5日以内出荷

仕様インジケータタイプ 非接触電圧バッテリタイプ 単四電池電源 電池安全カテゴリ CAT III 1000 / CAT IV 600 V, CAT IV, CAT lll寸法 152 22 18mm重量 40 (with Battery)g高さ 18mm長さ 152mm最大検出電圧 1000V ac動作温度 Max -40℃安全カテゴリ電圧 1000V埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用している場合は、安全絶縁トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. 単四電池2本 取扱説明書. 乾いた布で定期的にVOLT PENを拭き取ってください。研磨剤や溶剤を使用してはいけません。. RS Pro IVP-1 非接触電圧インジケータ. IVP-1 ボルトスティックは、高品質の RS Pro ブランドのペン型非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。 人間工学に基づいて設計されたテスターは便利なバッテリキャップ、ソフトカーブドグリップを備えており、ポケットや工具バッグの収納に便利です。その他の特長としては、可視 LED 、音響ブザー、オートパワーオフなどがあり、バッテリーの持続時間を大幅に短縮します。. 特長と利点:. チップが赤色に点灯し、電圧が検出されると音響器が作動する ケーブルの断線箇所を特定 プラグまたはヒューズホルダ内の溶断したヒューズを検出します 単相電源と 相電源の両方で、通電中のワイヤと中性線を区別する ジャンクションボックス内の電圧搬送ケーブルを識別します 故障のあるインラインスイッチを識別 直列接続で障害のあるランプを特定する IEC 61010-1 CAT IV 600V に準拠. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。. 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。 RoHS指令(10物質対応)対応
1個
4,898 税込5,388
7日以内出荷

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm動作温度 Max = +40℃幅 = 20mm
1個
4,998 税込5,498
当日出荷

SKF(日本エスケイエフ)非接触電圧検出器 SKF
エコ商品
仕様バッテリタイプ AAA寸法 250 210 60mm重量 104g高さ 60mm長さ 250mm幅 210mmSKF TKED 非接触放電検出器. EDD ペン). モータシャフト電圧がベアリングを介して放電された結果、電気的な腐食、潤滑油の劣化、ベアリングの故障が発生することがよくあります。Tked は、安全にこれらの放電を検出するために特別に設計されたもので、モーターや機械が動いている間もユーザーを保護します。 検出器を使用するための特別なトレーニングは必要なく、機械に触れる必要もありません。EDD ペンには LED バックライトスクリーンが搭載されており、暗い場所での作業に役立ちます。また、アンテナと人間工学に基づいたグリップも備えています。10 秒、 30 秒、無期限の時間ベースで放電を検出できるこのデバイスは、予期しない機械のダウンタイムを大幅に防止できます。. 特長と利点:. 周波数範囲: 50MHz 200MHz 遠隔地でのソリューション LED バックライトスクリーン IP55 はほとんどの産業環境で使用できます. 非接触電圧テスターはどのように動作しますか?. 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。 RoHS指令(10物質対応)対応
1個
91,980 税込101,178
7日以内出荷

仕様インジケータタイプ = 電圧バッテリタイプ = 9 V可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V, CAT IV 600 V寸法 = 32 x 22 x 202mm重量 = 140g高さ = 202mm長さ = 32mm最大検出電圧 = 600V ac動作温度 Max = +50℃最小検出電圧 = 100V ac1 x PP3 battery. Non-Contact Voltage Indicator Martindale TEK100. A non-contact, 100 V ac to 600 V ac voltage indicator with both audible and visual voltage warning. A self-test feature (which ensures the unit is working) transmits a 50 Hz signal to the sensing device testing the integrity of the internal circuitry. Proving the unit is fully functional and avoids the need for a separate proving unit. Pocket-sized unit Voltage detection without making contact 100 V ac → 600 V ac range LED light indicators Audible indicator Self-test function means there is no need to use proving units Replacement PP3 batteries can be purchased separately (Stock No. ; 394-9059) 394-9059) CAT IV 600 V
1個
6,198 税込6,818
7日以内出荷

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
4,698 税込5,168
7日以内出荷

仕様最大電圧 = 1000V ac安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP67バッテリタイプ = 単四電池電源 = 電池寸法 = 25 x 21 x 158mm重量 = 34g高さ = 158mm長さ = 25mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IV RoHS指令(10物質対応)対応
1個
3,598 税込3,958
翌々日出荷