ソレノイドロック栃木屋4日以内出荷
扉等を閉めることにより、ラッチがキーパーに掛かって施錠します。この際、キーパーがスイッチプレートを押すことにより、マイクロスイッチがON状態となります(COM(黄)-NO(青))。ソレノイドに通電することにより、ラッチのロックが解除されます(赤-白:DC24[V])。※ロック解除のみで、ラッチ自体は動作しません。この状態で扉等を引くと、ラッチからキーパーを外すことができます。各種錠前と組み合わせて使用することにより、非常時にキーによる解錠ができます(本品に、錠前及びキーは付属しておりません)。取付用の穴の両面に皿加工を施していますので、左右どちらでも取り付けが可能です。
用途計測機器・OA機器・管理BOX等材質ZDC、SUS304、SUS303、SUS304-WPB、SUS420J2、SUS質量(g)218定格DC30V2A(抵抗負荷)定格電圧(V)DC24部品名称本体、蓋、ラッチ、ラッチベース、スイッチプレート、ソレノイドリンク、ラッチストッパー、ラッチベースシャフト、ラッチシャフト、ソレノイドリンクシャフト、リンクカシメピン、プレート用スプリング、ソレノイド用スプリング、ラッチ用スプリング、ソレノイド、マイクロスイッチ、グロメット、リード線、コネクター、スプリングピンストレート形、十字穴付き皿小ねじ、平座金耐電圧AC500V/1分間表面処理3価クロメート、バレル研磨直流抵抗303Ω定格消費電力(W)1.9絶縁抵抗(MΩ)100以上(DC500V)使用周囲温度(℃)-5~+40接触抵抗(mΩ)30以下(初期値)使用周囲湿度85%RH以下(結露なきこと)絶縁階級A種定格電流(mA)79以下通電率100%(連続定格)RoHS指令(10物質対応)対応