デジタル真空ゲージ1/4アサダ当日出荷
業界最軽量クラスの135g(VP255は146g)。電池寿命は驚異の40,000時間(※使用環境等により変化します)
付属品取扱説明書、ケース、異径アダプタ1/4メス×5/16オス適合真空ポンプEcoシリーズ他寸法(mm)100×48×52質量(g)146電源(V)3コイン式リチウム電池(交換不可) ※電磁寿命約40000時間精度±3%(0.003MPa)耐圧(MPa)【ゲージ】3(デジタル真空ゲージ耐圧力)保護等級IP65相当使用環境温度(℃)0~50保管温度(℃)-10~60ねじサイズ-ポートサイズフレア1/4”圧力範囲(MPa)-0.101~0