仕様●LED内蔵電源ユニット内蔵●天井直付型、非常用照明器具・4000lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LCLE-014●水平天井取付専用●注)器具エンドには電源穴がありません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)230質量(kg)2.7電圧常時100~242V対応・非常時AC/DC100V高さ(mm)73電圧(V)100~242消費電力(W)25全光束(Lm)4000光源非常時・本体組込LED点灯、常時・ライトバー点灯、非常時LED点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)160RoHS指令(10物質対応)対応エコロジー商品省エネ