カテゴリ
絞り込み
ブランド
- モノタロウ(3)
- ELPA(15)
- HIOKI(日置電機)(38)
- Hirschmann Test & Measurement(529)
- MUELLER ELECTRIC(215)
- MULTI-CONTACT(97)
- RS PRO(97)
- Schutzinger(228)
- T.SIN(テイシン電機)(28)
- はくでん(27)
- エスコ(33)
- オーム電機(13)
- カイセ(18)
- カスタム(21)
- テクシオ・テクノロジー(GW INSTEK)(22)
- フルーク(FLUKE)(227)
- マール社(31)
- 三和電気計器(37)
- 共立電気計器(29)
- 横河計測(14)
- ブランドをもっと見る
エコロジープロダクト
46ページ目: テスタ(マルチメータ)
商品豆知識

Teishin Electric TLA-109 クリップコネクタテストリード
T.SIN(テイシン電機)¥1,998税込¥2,1981個欠品中仕様クリップコネクタテストリードRoHS指令(10物質対応)対応
Teishin Electric TLA-108 クリップコネクタテストリード
T.SIN(テイシン電機)¥2,198税込¥2,4181個欠品中仕様クリップコネクタテストリードRoHS指令(10物質対応)対応
Teishin Electric TLA-82 クリップコネクタテストリード
T.SIN(テイシン電機)¥1,398税込¥1,5381個翌々日出荷仕様クリップコネクタテストリードRoHS指令(10物質対応)対応
Teishin Electric TLA-81 クリップコネクタテストリード
T.SIN(テイシン電機)¥1,298税込¥1,4281個翌々日出荷仕様クリップコネクタテストリードRoHS指令(10物質対応)対応
非接触電圧検出器 RS PRO(167645)
RS PRO¥6,998税込¥7,6981個7日以内出荷交流電圧(V)1k仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.幅(mm)17高さ(mm)146質量(g)40奥行(mm)-電源バッテリ適合規格CAT III 1000 V抵抗(Ω)-直流電圧(V)-寸法(幅W×高さH×奥行D)(mm)-
非接触電圧検出器 RS PRO(166838)
RS PRO¥7,898税込¥8,6881個7日以内出荷交流電圧(V)1k仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。幅(mm)18高さ(mm)148質量(g)40奥行(mm)-電源バッテリ適合規格CAT III 1000 V抵抗(Ω)-直流電圧(V)-寸法(幅W×高さH×奥行D)(mm)-安全規格CAT III 1000V
マルチコンタクト 66.9474-22 わに口クリップ 20A 20mm, 赤
MULTI-CONTACT¥4,098税込¥4,5081個翌々日出荷仕様許容電流値 = 20Aジョー開口 = 20mmコンタクト材質 = ニッケルめっき - スチール絶縁 = あり色 = 赤CE、UL. CAT IVジョーグリップAB-200. スチールジョーのテストグリップは、ジョー開口部が20 mmのため、アースレールや断面積が大きいケーブルへの接続に最適です。 ジョーは、隣接するメタルワークに誤接触しないように絶縁物で覆われています。 このグリップはCat IV定格なので、中電圧スイッチギアの二次側や電力メータの測定、配電会社の従業員による架空送電線の測定など、設備の供給源での測定に使用できます。. 定格電圧: 1000 V Cat IV (IEC/EN61010-031:2002準拠)RoHS指令(10物質対応)対応
マルチコンタクト 66.9474-21 わに口クリップ 20A 20mm, 黒
MULTI-CONTACT¥3,998税込¥4,3981個7日以内出荷仕様許容電流値 = 20Aジョー開口 = 20mmコンタクト材質 = ニッケルめっき - スチール絶縁 = あり色 = 黒CE、UL. CAT IVジョーグリップAB-200. スチールジョーのテストグリップは、ジョー開口部が20 mmのため、アースレールや断面積が大きいケーブルへの接続に最適です。 ジョーは、隣接するメタルワークに誤接触しないように絶縁物で覆われています。 このグリップはCat IV定格なので、中電圧スイッチギアの二次側や電力メータの測定、配電会社の従業員による架空送電線の測定など、設備の供給源での測定に使用できます。. 定格電圧: 1000 V Cat IV (IEC/EN61010-031:2002準拠)RoHS指令(10物質対応)対応
マルチコンタクト テストプローブ, 黒(24.0238-21)
MULTI-CONTACT¥5,998税込¥6,5981個7日以内出荷仕様定格電圧 = 1kV許容電流値 = 1A色 = 黒プローブチップタイプ = スプリングロードチップサイズ = 4mmチップ材料 = ステンレス鋼プローブソケット直径 = 4mm保護キャップ. スプリングロードニードルプローブ. スプリングロードステンレススチールニードルポイントプローブは、小さい圧力で弾性的に反応します。 特に繊細なプリント回路に適しています。RoHS指令(10物質対応)対応
マルチコンタクト テストプローブ, 赤(24.0238-22)
MULTI-CONTACT¥5,998税込¥6,5981個7日以内出荷仕様定格電圧 = 1kV許容電流値 = 1A色 = 赤プローブチップタイプ = スプリングロードチップサイズ = 4mmチップ材料 = ステンレス鋼プローブソケット直径 = 4mm保護キャップ. スプリングロードニードルプローブ. スプリングロードステンレススチールニードルポイントプローブは、小さい圧力で弾性的に反応します。 特に繊細なプリント回路に適しています。RoHS指令(10物質対応)対応
マルチコンタクト バナナプラグ 48.2mm 黒
MULTI-CONTACT¥2,698税込¥2,9681個7日以内出荷仕様色 = 黒オス/メス = メス端子方法 = Tab定格電圧 = 1 kV, 5 kV許容電流値 = 10Aコンタクトめっき = 金長さ = 48.2mm安全上の理由から、このソケットはXHM-5000又はXHL-5000リードにのみ対応しています。. 5 kVパネルソケットXHB-5000. 硬質の絶縁Φ 4 mmソケットで、高電圧に対応しています。 プラスチック、金属などのパネル又はハウジングにねじ込んで取り付けます。. 定格電圧: 5 kV CAT I (つまり、テスト機器の出力電圧)又は1000 V CAT IV (IEC/EN61010-031:2002準拠) 定格電流: 10 A 後部の端子: 4.8 x 0.8 mフラットタブRoHS指令(10物質対応)対応
マルチコンタクト バナナプラグ 48.2mm 赤
MULTI-CONTACT¥2,698税込¥2,9681個7日以内出荷仕様色 = 赤オス/メス = メス端子方法 = Tab定格電圧 = 1 kV, 5 kV許容電流値 = 10Aコンタクトめっき = 金長さ = 48.2mm安全上の理由から、このソケットはXHM-5000又はXHL-5000リードにのみ対応しています。. 5 kVパネルソケットXHB-5000. 硬質の絶縁Φ 4 mmソケットで、高電圧に対応しています。 プラスチック、金属などのパネル又はハウジングにねじ込んで取り付けます。. 定格電圧: 5 kV CAT I (つまり、テスト機器の出力電圧)又は1000 V CAT IV (IEC/EN61010-031:2002準拠) 定格電流: 10 A 後部の端子: 4.8 x 0.8 mフラットタブRoHS指令(10物質対応)対応
電圧インジケータ RS PRO(1611627)
RS PRO¥3,798税込¥4,1781個翌々日出荷交流電圧(V)1k仕様最大電圧 = 1000V ac安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP67バッテリタイプ = 単四電池電源 = 電池寸法 = 25 x 21 x 158mm重量 = 34g高さ = 158mm長さ = 25mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IV幅(mm)25高さ(mm)158質量(g)34奥行(mm)-電源バッテリ適合規格CAT III 1000 V、 CAT IV 600 V抵抗(Ω)-直流電圧(V)-表示方式LED寸法(幅W×高さH×奥行D)(mm)-防塵防水性能IP67RoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅 67mm 黒
Hirschmann Test & Measurement¥1,198税込¥1,3181個7日以内出荷仕様色 = 黒 オス/メス = オス 端子方法 = スクリュー 定格電圧 = 60V dc 許容電流値 = 16A コンタクトめっき = ニッケル ばね接点 = あり 長さ = 67mm コンタクト材質 = ベリリウム銅 絶縁体 = POMRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅 67mm 赤
Hirschmann Test & Measurement¥679税込¥7471個7日以内出荷仕様色 = 赤 オス/メス = オス 端子方法 = スクリュー 定格電圧 = 60V dc 許容電流値 = 16A コンタクトめっき = ニッケル ばね接点 = あり 長さ = 67mm コンタクト材質 = ベリリウム銅 絶縁体 = POMRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ 真鍮 58.5mm 黒
Hirschmann Test & Measurement¥999税込¥1,0991個翌々日出荷仕様色 = 黒オス/メス = オス端子方法 = スクリュー定格電圧 = 30 V ac, 60 V dc許容電流値 = 30Aコンタクトめっき = ニッケル長さ = 58.5mmコンタクト材質 = 真鍮絶縁体 = PVC-PY型端子(30A). 本体側面にジャック穴装備 ケーブル接続はネジ止め式(2.5mm 2 ケーブル対応)RoHS指令(10物質対応)対応
Hirschmann Test & Measurement チェック端子 オス 赤 真鍮
Hirschmann Test & Measurement¥669税込¥7361個翌々日出荷仕様色 = 赤オス/メス = オス端子方法 = スクリュー定格電圧 = 30 V ac, 60 V dc許容電流値 = 30Aコンタクトめっき = ニッケル長さ = 58.5mmコンタクト材質 = 真鍮絶縁体 = PVC-PY型端子(30A). 本体側面にジャック穴装備 ケーブル接続はネジ止め式(2.5mm 2 ケーブル対応)RoHS指令(10物質対応)対応
ヒルシュマン ICクリップ, 黒(973053100)
Hirschmann Test & Measurement¥1,598税込¥1,7581個7日以内出荷仕様色 = 黒許容電流値 = 4A定格電圧 = 60V dcコンタクト材質 = スチールチップサイズ = 4mmプローブソケットサイズ = 4mm長さ = 148mmKLEPS 60 4 mm 安全クランプテストプローブです. Terminal Connector : Φ 4 mm 、全長: 148 mm 、クランプ範囲: Φ 4 mm 、ジョー開口部: 3.5 mm グリップジョーとフレキシブルシャフトを備えたクランプタイプのテストプローブです。 グリップジョーの特殊な形状により、最大 Φ 4 mm までのピンやワイヤを滑らずに圧着できます。 Φ 4 mm ソケットコネクタ付きで、スプリング付きの Φ 4 mm プラグを接続可能 追加のねじ接続により、最大 Φ 2 mm までのプラグとケーブルを接続可能 ソケットの材質:黄銅、グリップジョーはニッケルめっきも施されています。
ヒルシュマン ICクリップ, 赤(973053101)
Hirschmann Test & Measurement¥1,998税込¥2,1981個7日以内出荷仕様色 = 赤許容電流値 = 4A定格電圧 = 60V dcコンタクト材質 = スチールチップサイズ = 4mmプローブソケットサイズ = 4mm長さ = 148mmKLEPS 60 4 mm 安全クランプテストプローブです. Terminal Connector : Φ 4 mm 、全長: 148 mm 、クランプ範囲: Φ 4 mm 、ジョー開口部: 3.5 mm グリップジョーとフレキシブルシャフトを備えたクランプタイプのテストプローブです。 グリップジョーの特殊な形状により、最大 Φ 4 mm までのピンやワイヤを滑らずに圧着できます。 Φ 4 mm ソケットコネクタ付きで、スプリング付きの Φ 4 mm プラグを接続可能 追加のねじ接続により、最大 Φ 2 mm までのプラグとケーブルを接続可能 ソケットの材質:黄銅、グリップジョーはニッケルめっきも施されています。
ヒルシュマン テストアダプタ 973600101
Hirschmann Test & Measurement¥629税込¥6921個7日以内出荷仕様コンタクト材質 = 真鍮コンタクトめっき = ニッケルオス/メス = オス - メスAdaptor Plug 2 mm → 4 mm MZS 2. Adaptor plug with Φ 2 mm pin and Φ 4 mm socket. Transfer from test leads with Φ 4 mm plugs to Φ 2 mm sockets. Contact material: nickel-plated brass.RoHS指令(10物質対応)対応
ヒルシュマン テストアダプタ 973600100
Hirschmann Test & Measurement¥629税込¥6921個7日以内出荷仕様コンタクト材質 = 真鍮コンタクトめっき = ニッケルオス/メス = オス - メスAdaptor Plug 2 mm → 4 mm MZS 2. Adaptor plug with Φ 2 mm pin and Φ 4 mm socket. Transfer from test leads with Φ 4 mm plugs to Φ 2 mm sockets. Contact material: nickel-plated brass.RoHS指令(10物質対応)対応
Schutzinger マルチメータ用 テストプローブ, 1000mm
Schutzinger¥3,198税込¥3,5181個7日以内出荷仕様リードタイプ = テストプローブプロダクトタイプ = テストプローブコネクタ タイプ = 4 mmセーフティプラグリード長 = 1000mm許容電流値 = 16A安全カテゴリ電圧 = 1000V安全カテゴリ = CAT IV 1000 V動作温度 Min = -10℃動作温度 Max = +90℃安全カテゴリレベル = CAT IVRoHS指令(10物質対応)対応
Schutzinger バナナプラグ スチール 80mm 黒
Schutzinger¥1,698税込¥1,8681個7日以内出荷仕様色 = 黒オス/メス = ソケット端子方法 = はんだ定格電圧 = 600V許容電流値 = 1Aコンタクトめっき = ニッケルばね接点 = あり長さ = 80mmコンタクト材質 = スチール絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger バナナプラグ スチール 78mm 赤
Schutzinger¥1,498税込¥1,6481個7日以内出荷仕様色 = 赤オス/メス = ソケット端子方法 = はんだ定格電圧 = 600V許容電流値 = 1Aコンタクトめっき = ニッケルばね接点 = あり長さ = 78mmコンタクト材質 = スチール絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger バナナプラグ スチール 78mm 青
Schutzinger¥1,598税込¥1,7581個7日以内出荷仕様色 = 青オス/メス = ソケット端子方法 = はんだ定格電圧 = 600V許容電流値 = 1Aコンタクトめっき = ニッケルばね接点 = あり長さ = 78mmコンタクト材質 = スチール絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger フッククリップ フッククリップ 137mm, 黒
Schutzinger¥6,998税込¥7,6981個7日以内出荷仕様色 = 黒許容電流値 = 20A定格電圧 = 1kVコンタクト材質 = ニッケルめっきチップサイズ = 19mm長さ = 137mmコネクタ タイプ = フッククリップRoHS指令(10物質対応)対応
Schutzinger バナナプラグ 33mm 黒
Schutzinger¥1,498税込¥1,6481個翌々日出荷仕様色 = 黒オス/メス = ソケット端子方法 = はんだ定格電圧 = 1kV許容電流値 = 24Aコンタクトめっき = 金長さ = 33mm絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger バナナプラグ 33mm 赤
Schutzinger¥1,398税込¥1,5381個翌々日出荷仕様色 = 赤オス/メス = ソケット端子方法 = はんだ定格電圧 = 1kV許容電流値 = 24Aコンタクトめっき = 金長さ = 33mm絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger バナナプラグ 33mm 青
Schutzinger¥1,398税込¥1,5381個7日以内出荷仕様色 = 青オス/メス = ソケット端子方法 = はんだ定格電圧 = 1kV許容電流値 = 24Aコンタクトめっき = 金長さ = 33mm絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger バナナプラグ 40mm 赤
Schutzinger¥959税込¥1,0551個7日以内出荷仕様色 = 赤オス/メス = ソケット端子方法 = はんだ定格電圧 = 1kV許容電流値 = 20Aコンタクトめっき = ニッケル長さ = 40mm絶縁体 = ナイロン66RoHS指令(10物質対応)対応
Schutzinger BNC オス → ラメラバスケットプラグ, テストリード, 黒 , 赤(KO 8358 / RG58 / 0.5 / 50 / SW)
Schutzinger¥6,498税込¥7,1481個7日以内出荷仕様コネクタ A ジェンダー = オスリード長 = 500mmセカンダリコネクタタイプ = ラメラバスケットプラグ色 = 黒 , 赤素材 = ニッケルめっき絶縁体 = PVCコネクタ A 向き = 直線動作温度 Max = +50℃RoHS指令(10物質対応)対応
Schutzinger BNC オス → ラメラバスケットプラグ, テストリード, 黒 , 赤(KO 8162 / RG 58 / 0.5 / 50 / SW)
Schutzinger¥5,898税込¥6,4881個7日以内出荷仕様コネクタ A ジェンダー = オスリード長 = 500mmセカンダリコネクタタイプ = ラメラバスケットプラグ色 = 黒 , 赤素材 = ニッケルめっき絶縁体 = PVCコネクタ A 向き = 直線動作温度 Min = -10℃RoHS指令(10物質対応)対応
Schutzinger BNC オス → ラメラバスケットプラグ, テストリード, 黒 , 赤(KO 89-58 / 200 / SW)
Schutzinger¥3,598税込¥3,9581個7日以内出荷仕様コネクタ A ジェンダー = オスリード長 = 2000mmセカンダリコネクタタイプ = ラメラバスケットプラグ色 = 黒 , 赤絶縁体 = PVCコネクタ A 向き = 直線RoHS指令(10物質対応)対応
テイシン電機 ICクリップ, グレー
T.SIN(テイシン電機)¥259税込¥2851個翌々日出荷仕様色 = グレー定格電圧 = 500V dcコンタクト材質 = リン酸銅チップサイズ = 1.6mm絶縁体 = ナイロン長さ = 42mmICテストクリップ. クワガタ式クリップ 面実装型0.8mmピッチ対応 小型ICの信号取り出しに最適
テイシン電機 ICクリップ, 緑
T.SIN(テイシン電機)¥259税込¥2851個欠品中仕様色 = 緑定格電圧 = 500V dcコンタクト材質 = リン酸銅チップサイズ = 1.6mm絶縁体 = ナイロン長さ = 42mmICテストクリップ. クワガタ式クリップ 面実装型0.8mmピッチ対応 小型ICの信号取り出しに最適
RS PRO ワニ口クリップ わに口クリップ(1253738)
RS PRO¥3,198税込¥3,5181個当日出荷仕様アクセサリタイプ = わに口クリップRS Proわに口クリップ(ヒューズ付きテストプローブ用). GS38ヒューズ付きテストリード及びプローブで使用するわに口クリップです。. 特長と利点. IEC61010定格 測定カテゴリ: 1000 V CAT III / 600 V CAT IV 定格電流: 30 A 絶縁カテゴリ: 二重 / 強化 汚染レベル: 2 ヒューズ付きテストリードキットやヒューズ付きプローブキット用のねじ込み式アクセサリ 色: 赤、黒RoHS指令(10物質対応)対応
RS PRO ヒューズ付きテストプロッド ヒューズ付きテストプロッド
RS PRO¥3,898税込¥4,2881個7日以内出荷仕様アクセサリタイプ = ヒューズ付きテストプロッドEN61010. 高性能テストリードとの併用時には、テストメータ自体の保護機能及び安全基準を考慮する必要があります。. テストリードアクセサリ. 4 mmシュラウドソケット接続で、CAT III、CAT IV、600 V、1000 Vのマルチメータテストリードセットとの併用向けの各種アクセサリです。すべてのアクセサリが定格電圧に対するEN61010要件を満たしています。. ヒューズ付きテストプロッド及びマルチメータテストリードセットとともに使用する極細絶縁プロッドセット ; 2627770 2627770 も用意しています。. ヒューズ付きテストプロッド及びマルチメータテストリードセットとともに使用するシャッター付きランタンプローブセット ; 2627786 2627786 も用意しています。. 特長と利点. RS Proスプリングフックグラバ1000 V CAT III RS Pro GS38ヒューズ付きテストプロッド1000 V CAT III (1000 V / 50 mA / 50 kAヒューズ付き) RS Proわに口クリップ1000 V CAT IIIRoHS指令(10物質対応)対応
RS PRO マルチメータ用 テストリードキット, 1.2m(1253735)
RS PRO¥7,198税込¥7,9181個当日出荷仕様リードタイプ = テストリードキットコネクタ タイプ = ワニ口クリップ, ライトアングルプラグ, スプリングフック, ストレートプラグリード長 = 1.2m許容電流値 = 15A安全カテゴリ電圧 = 1000V安全カテゴリ = CAT III 1000 V安全カテゴリレベル = CAT III安全作業電圧は、これらのリードとそれらが接続されているテストメータの組み合わせによって決まります。テストメータでこれらの高性能マルチメータテストリードセットを使用する前に、テストメータ自体の保護機能、ヒューズ、及び安全定格を確認してください。. RS Pro マルチメータテストリードセット、 1000 V. この高品質マルチメータテストリードセットは、IEC1010 Cat III 1000 V安全基準に適合するように設計されたテストリードとアクセサリで構成されています。IEC1010 CAT III 1000 V定格のマルチメータ及びその他のテスト機器で使用するのに最適です。マルチメータのテストリードは、電圧、電流、キャパシタンス、およびその他のタイプのテストに使用される。 セットは鋭い歯およびばねの設計として非常に有用であるワニクリップ ( 別名わにクリップである ) を含んでいるそれらは何でもにすぐにおよび容易なテスト関係を作ることができることを意味する。配線を交差させたりショートさせたりすることなく、回路をテストできます。 RS Pro には RS によって承認されたマルチメータテストリード、マルチメータ、アクセサリが幅広く用意されています。つまり、製品はお金に価値があり、信頼できる高品質であるということです。交換用ヒューズは RS 品番を参照してください ; 161-1530 161-1530 。. 特長と利点:. リード長は 1.2m の二重絶縁シリコンで、銅の導体は単線で接続されています 定格電流 15 A. セットの内容. 1.2 mシリコンラバーリードペア(両端はそれぞれ4 mmシュラウド付き直角プラグと4 mmシュラウド付きストレートプラグ) x 1ペア 2.0 mmの金属先端のプラグイン式マルチメータプローブ x 1ペア プラグイン式スプリング内蔵グラバフック x 1ペア プラグイン式わに口クリップ x 1ペア. 安全上の注意 毎回使用する前に、テストプローブに亀裂や擦り切れたリードがないか必ず点検してください。欠陥が見つかった場合は、プローブを使用しないでください。RoHS指令(10物質対応)対応
RS PRO マルチメータ用 ヒューズ内蔵テストプローブ
RS PRO¥5,398税込¥5,9381個翌々日出荷仕様リードタイプ = ヒューズ内蔵テストプローブ コネクタ タイプ = バナナジャック ヒューズ = あり 安全カテゴリ電圧 = 1000V 安全カテゴリ = CAT III 1000 V 安全カテゴリレベル = CAT III 高性能テストリードとの併用時には、テストメータ自体の保護機能及び安全基準を考慮する必要があります。RS Pro ヒューズ使用テストプローブ、 1000V 、 GS38. マルチメータテストリードセットを取り付けるには、これらの RS Pro ヒューズプローブが高エネルギ回路で安全に電圧測定を行うために必要です。GS38安全規格及びIEC1010 Cat III 1000 V安全基準を満たしています。各プローブには、 500mA 1000V HRC ヒューズが装着されています。別売り交換用ヒューズについてはRS品番 ; 161-1530 161-1530 を参照 アドオンワニ口クリップは、ヒューズ付きテストプローブおよびマルチメータテストリードセットと組み合わせることができます。GS38及びIEC1010 Cat III 1000 Vの要件を満たすヒューズ付きわに口クリップ構成にすることができます。 ワニ口クリップ ( 別名ワニ口クリップ ) は鋭い歯およびばねの設計が速く、容易なテスト関係を作るために何でもに付けることができることを意味するので非常に有用である。配線を交差させたりショートさせたりすることなく、回路をテストできます RS Pro には RS によって承認されたマルチメータテストリード、マルチメータ、アクセサリが幅広く用意されています。つまり、製品はお金に価値があり、信頼できる高品質であるということです。特長と利点. IEC1010定格: 1000 V Cat III / IV二重 / 強化 GS38準拠 1.2 m二重被覆シリコンケーブル 2色層 1.0 mm2 c.s.a.公称外径Φ3.6 mmの多重より線フレキシブル銅コア 定格温度: -10 ℃ → +150 ℃ ヒューズ定格: 500 mA / 1000 V / 50 kA. 次のものも利用できます ヒューズ ; 付きテストプロおよびマルチメータテストリードセットで使用するための薄い細絶縁プロセット 262-7770 。 ; ヒューズ付きテストプロ及びマルチメータテストリードセットとともに使用するためのシャッター付きランタンプローブセット 262-7786 テストリードセット ; 125-3735 用 125-3735 用 安全上の注意 毎回使用する前に、テストプローブに亀裂や擦り切れたリードがないか必ず点検してください。欠陥が見つかった場合は、プローブを使用しないでください。RoHS指令(10物質対応)対応
『電気測定』には他にこんなカテゴリがあります
電気測定 の新着商品
多入力DC電子負荷装置 デュアルチャンネルタイプ (0~80V 0~5A 30W)+(0~80V 0~40A 250W)テクシオ・テクノロジー(GW INSTEK)税込¥395,780¥359,800