エコチェンジビットコンクリートドリル替刃5本組 エコチェンジビット5本セットハウスビーエム翌々日出荷
エコチェンジビット替刃式コンクリートドリルの専用替刃ビットです。6.35軸タイプのコンクリートドリルの替刃式ビットです。一体物のコンクリートドリルとは違い替刃式のため取り換えのランニングコストが下がります。刃先は従来品より研磨面数を増やしコンクリート系の用途をマルチに対応します。(用途欄を参照ください)充電インパクトドライバ、回転ドリル、振動ドリル兼用型です。
用途被削材:ブロック、モルタル、コンクリート、レンガ、ALC、スレート、陶器タイル、磁器タイル、瓦、窯業系サイディングなど。適合機種6.35軸インパクトドライバセット内容エコチェンジビット替刃3.4mm×5本、エコチェンジビット替刃4.3mm×5本、エコチェンジビット替刃3.5mm×5本材質刃先:超硬チップ全長(mm)75品名エコチェンジビット有効長(mm)45適合メーカー6.35軸インパクトドライバ