仕様●CIN(dB):【定格出力レベル時】-22以下●コンバーター供給電源(V):DC15(±10%) 6W●チルト特性(dB):【切換EQ(入力チルト)】-8(4dBステップ) [1000MHz]、【連続可変チルト】0~-8[1000MHz]●ハム変調(dB):【定格出力レベル時】-50以下●伝送帯域内周波数特性偏差(dB):帯域内で±3.0以内、任意の6MHzで±1.0以内任意の100MHzで±2.0以内、任意の34.5MHzで±1.0以内チルト直線に対し全帯域で±2.5以内●入出力インピーダンス(Ω):【F型接栓座】75●入力モニター(dB):-20±3.0●入力レベル調整[ATT](dB):【切換】-10、-10、-15、-12(6dBステップ)●出力モニター(dB):-20±1.5、-20±2.0●利得安定度(dB):±3.0以内●定格出力レベル(dBμV):【全電力+20dBm以下で運用の事】95、105、103/113(1000/3224MHz)●最大伝送容量(ch):10(FM)、9(デジタル)、BS・CS 50(デジタル)●標準入力レベル(dBμV):656568●漏洩電界強度(dBμV/m):【3mの距離において】34以下、40.2以下●相互変調(dB):【定格出力レベル時IM3】-76以下、-71以下、●耐衝撃波(kV):±15(1.2/50μs)付属品取付ねじ2本(1本は本体取付済)質量(kg)1.3使用温度範囲(℃)【本体周囲温度】-10~+40外形寸法(mm)193(H)×147(W)×65(D)消費電力(W)15(DC15V 送電時22)電源電圧(V)AC100±10(50/60Hz)周波数帯域(MHz)76~95、470~710、1030~3224電圧定在波比3.0以下、3.0以下、2.5以下標準利得(dB)30以上、40以上、35/45以上(1000/3224MHz)雑音指数(dB)【最大利得時】10以下、8以下、10以下利得調整範囲(dB)【連続可変】10以上、10以上、10以上