仕様天井埋込型Ra85【適合電源ユニット】調光タイプNTS90150 LJ9 (別売)【適合調光器】ライトマネージャーFxNQ28861K (別売)【適合調光器】ライトマネージャーFxNQ28841K (別売)【適合調光器】信号線式ライコンNQ21505 (別売)【適合調光器】信号線式ライコンNQ21502 (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21595U (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ215材質【反射板(上部)】プラスチック(ホワイト)【反射板】アルミ(ホワイトつや消し仕上)【枠】アルミ(ホワイトつや消し仕上)質量(kg)0.8電圧(V)100~242消費電力(W)15.9グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)102.5光源寿命40000時間(光束維持率85%)光束(Lm)1630トランスLED内蔵 電源ユニット別売グリーン購入法適合埋込穴(Φmm)200埋込高(mm)147