付属品ハードケース、取扱説明書、テストボトル×2、クリーニング用布、標準液(0NTU/100NTU)各1、ボトル洗浄液測定範囲0.00~49.99/50~1000NTU質量(g)320電源単4電池×6検出方式シリコンフォトダイオード測定方式90°散乱光測定方式測定精度±5%rdgまたは±0.5NTUの大きい方(0.00~49.99NTU)、±5%rdgまたは±5NTUの大きい方(50~1000NTU)分解能0.01NTU/1NTU機能データホールド、オートパワーオフ検水量10mL光源LED(波長:850mm)校正0NTU、100NTU測定時間(秒)10以下画面表示寸法(mm)41×34使用環境0~50℃、80%RH以下(結露なきこと)サンプリング周期1秒/回寸法(長さL×幅W×奥行D)(mm)155×76×62