仕様●LED内蔵電源ユニット内蔵●天井埋込型、ひとセンサ付・2500lmタイプ・昼白色・非調光●Ra83●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)執務空間など人の動きの小さな場所での使用はお避けください。人がいてもセンサが検知しない場合があります。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1274幅(mm)210質量(kg)2.6電圧(V)100~242消費電力(W)16.3色温度(K)5000光源色LED(昼白色)安定器定格出力型<ひとセンサ対応式(シンプルセルコン)>エネルギー消費効率(Lm/W)144.1光源寿命40000時間(光束維持率85%)光束(Lm)2350RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)190埋込穴長(mm)1257埋込高(mm)49エコロジー商品省エネ