4灯シーリングライト ストレート形アイリスオーヤマ3日以内出荷
1灯ずつ角度が調整可能で、家具などに当てることで、より立体感のある印象を与える4灯シーリングライトです。スポットライト型の為、特定の場所や物を際立たせることができ、向きは設置した後も調整可能です。スタイリッシュなモダンスタイルの空間におすすめです。プルスイッチで明るさが簡単に切替できます。明るさ切替は4段階でき、各シーンにあった調節が可能です。雰囲気をがらりと変えたいなら、電球の交換がおすすめです。工事が不要で、今お使いのシーリングライトから付け替えが簡単にできます。マットブラックとメタリックシルバーの2色展開です。
材質スチール、ABS幅(mm)819寸法(mm)約819×160×331高さ(mm)331質量(g)1900奥行(mm)160電圧(V)AC100(50/60Hz)消費電力(W)80(20W×4)スイッチプルスイッチ口金E26器具・セットセット品使用電球LED電球/電球型蛍光灯:消費電力20W以下×4※白熱電球使用禁止保証期間お買い上げ日より1年間使用場所屋内調光の可否否調色の可否否