適合(調光器)ライトマネージャーFxNQ28861K (別売)、(調光器)ライトマネージャーFxNQ28841K (別売)、(調光器)信号線式ライコンNQ21505 (別売)、(調光器)信号線式ライコンNQ21502 (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21595U (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21592U (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21585U (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21582U (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21535U (別売)、(調光器)ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21532U (別売)、(ガード)FK82533、1200ピッチ、1400ピッチのボルトに対応します。材質(ライトバー(カバー))ポリカーボネート(乳白)質量(kg)4.6材質(本体)亜鉛鋼板(白色)取付方式天井直付型電圧(V)100~242消費電力(W)51.7グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明寸法(幅W×長さL×高さH)(mm)230×2438×50色温度(K)5000光源色昼白色安定器定格出力型、<約10~100%連続調光型>エネルギー消費効率(Lm/W)193.4光源寿命40000時間(光束維持率85%)光束(Lm)10000トランスLED内蔵、電源ユニット内蔵グリーン購入法適合演色指数(Ra)83子品番【器具本体】NNLK82523、【ライトバー】NNL8000HNC LA9